Shop All Round Slings
Lift-All
Roundsling, Eye & Eye, 5 ft L, 5300 lb Cap
Mfr # EE60X5
Zoro # G6885934
product price: $41.69
/ea
$41.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 3
- Vertical Hitch Capacity 5,300 lb
- Basket Hitch Capacity 10,600 lb
- Choker Hitch Capacity 4,200 lb
- Color Code Green
Product Information
- Brand Lift-All
- MFR # EE60X5
- Zoro # G6885934
- UPC # 697886617714
- Country of Origin United States
- Category Round Slings
Dimensions
Sling Length | 5 ft |
Width Under Load | 2 1/2 in |
Diameter | 7/8 in |
Eye Length | 10 in |
Length | 5 ft. |
Body Diameter | 7/8 in |
Description
Round Sling, Sling Core Material Polyester, Sling Sleeve Material Nylon, Sling Length 5 ft, Eye Length 10 in, Body Diameter 7/8 in, Width Under Load 2 1/2 in, Vertical Hitch Capacity 5,300 lb, Choker Hitch Capacity 4,200 lb, Basket Hitch Capacity 10,600 lb, Tag Features None, Color Green, Sling Type Type 3, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 45 Degrees 7,400 lb, Basket Hitch Capacity @ 60 Degrees Not Applicable, Hitch Type Basket, Choker, Vertical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Cable, 1/16 IN, 500 FT, 96 Lb Capacity (1DLA1)
- MEDCASTER 3" X 2-5/16" Non-Marking Polyurethane Swivel Caster, Total Lock Brake, Loads Up To 165 lb (TM03PYP281TLTS15)
- VESTIL Multi-Function Roller Stand (STAND-MF)
- LIFT-ALL Web Sling, Endless, 10 ft L, 1 in W, Nylon, Yellow (EN1601NX10)
- LIFT-ALL Roundsling, Eye & Eye, 8 ft L, 5300 lb Cap (EE60X8)
- LIFT-ALL Roundsling, Eye & Eye, 10 ft L, 5300 lb Cap (EE60X10)
- LIFT-ALL Roundsling, Eye & Eye, 11 ft L, 5300 lb Cap (EE60X11)
- LIFT-ALL Roundsling, Eye & Eye, 6 ft L, 13200 lb Cap (EE150X6)
- LIFT-ALL TUFLEX 8 ft. Endless Round Sling, 5300 lbs. (EN60X8)
- LIFT-ALL Roundsling, Eye & Eye, 8 ft L, 10600 lb Cap (EE120X8)
- LIFT-ALL Roundsling, Endless, 11 ft L, 53000 lb Cap (EN600X11)
- Lift-All Round Slings