Shop All Round Slings
Lift-All
Roundsling, Eye & Eye, 20ft L, 31000 lb Cap
Mfr # EE360X20
Zoro # G6824097
product price: $601.99
/ea
Free Shipping & Returns
$601.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 3
- Vertical Hitch Capacity 31,000 lb
- Basket Hitch Capacity 62,000 lb
- Choker Hitch Capacity 24,800 lb
- Color Code Gray
Product Information
- Brand Lift-All
- MFR # EE360X20
- Zoro # G6824097
- UPC # 697886618070
- Country of Origin United States
- Category Round Slings
Dimensions
Sling Length | 20 ft |
Width Under Load | 4 1/2 in |
Diameter | 2 1/4 in |
Length | 20 ft. |
Eye Length | 20 in |
Body Diameter | 2 1/4 in |
Description
Round Sling, Sling Core Material Polyester, Sling Sleeve Material Nylon, Sling Length 20 ft, Eye Length 20 in, Body Diameter 2 1/4 in, Width Under Load 4 1/2 in, Vertical Hitch Capacity 31,000 lb, Choker Hitch Capacity 24,800 lb, Basket Hitch Capacity 62,000 lb, Tag Features None, Color Gray, Sling Type Type 3, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 45 Degrees 43,000 lb, Basket Hitch Capacity @ 60 Degrees Not Applicable, Hitch Type Basket, Choker, Vertical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Manila Rope, 3/8", 1,200 lb., Manila, 600'/Case (TWR134)
- ZORO SELECT Caster Wheel, TPR, 8 in., 500 lb., Gray (P-RP-080X020/050KP-EL-001)
- CASTERHQ 1 Piece, 1/2"x2-7/8" Zerk AXLE And NUT, Caster Hardware, Heavy (AZ50-288)
- ZORO SELECT Fixed Eye Double Pulley, Zinc (1RCK6)
- LIFT-ALL Roundsling, Eye & Eye, 12ft L, 31000 lb Cap (EE360X12)
- LIFT-ALL Roundsling, Endless, 20 ft L, 30000 lb Cap (KEN30KX20)
- LIFT-ALL Roundsling, Endless, 5 ft L, 8400 lb Cap (EN90X5)
- LIFT-ALL Roundsling, Eye & Eye, 10 ft L, 8400 lb Cap (EE90X10)
- LIFT-ALL Tuflex(TM) Sling, Round, 3 ft.L, Polyester (EN150X3)
- LIFT-ALL Roundsling, Eye & Eye, 10ft L, 13200 lb Cap (EE150X10)
- LIFT-ALL Roundsling, Eye & Eye, 20ft L, 16800 lb Cap (EE180X20)
- Lift-All Slings