Shop All Round Slings
Lift-All
Roundsling, Eye & Eye, 20ft L, 21200 lb Cap
Mfr # EE240X20
Zoro # G6443044
product price: $263.99
/ea
Free Shipping & Returns
$263.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 3
- Vertical Hitch Capacity 21,200 lb
- Basket Hitch Capacity 42,400 lb
- Choker Hitch Capacity 17,000 lb
- Color Code Blue
Product Information
- Brand Lift-All
- MFR # EE240X20
- Zoro # G6443044
- UPC # 697886617998
- Country of Origin United States
- Category Round Slings
Dimensions
Sling Length | 20 ft |
Width Under Load | 3 1/2 in |
Diameter | 1 3/4 in |
Eye Length | 16 in |
Length | 20 ft. |
Body Diameter | 1 3/4 in |
Description
Round Sling, Sling Core Material Polyester, Sling Sleeve Material Nylon, Sling Length 20 ft, Eye Length 16 in, Body Diameter 1 3/4 in, Width Under Load 3 1/2 in, Vertical Hitch Capacity 21,200 lb, Choker Hitch Capacity 17,000 lb, Basket Hitch Capacity 42,400 lb, Tag Features None, Color Blue, Sling Type Type 3, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 45 Degrees 29,000 lb, Basket Hitch Capacity @ 60 Degrees Not Applicable, Hitch Type Basket, Choker, Vertical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGLINER Walk Ramp, 2800 lb., Up to 21 in. (VR39062)
- ZORO SELECT Wheel Chock, 9 In Width (2W874)
- DAYTON Round Sling, Endless, 8 ft., 8400 lb. (2MJN6)
- GLOBAL INDUSTRIAL Industrial Strength Steel Hand Truck with Curved Handle & Stair Climbers (241439)
- LIFT-ALL Roundsling, Eye & Eye, 10ft L, 21200 lb Cap (EE240X10)
- LIFT-ALL Tuflex(TM) Roundsling, Endless, 16 ft L, 13200 lb Cap (EN150X16)
- LIFT-ALL TUFLEX 4 ft. Endless Round Sling, 5300 lbs. (EN60X4)
- LIFT-ALL Roundsling, Endless, 12 ft L, 15000 lb Cap (KEN15KX12)
- LIFT-ALL Roundsling, Eye & Eye, 8 ft L, 2600 lb Cap (EE30X8)
- LIFT-ALL Tuflex(TM) Roundsling, Endless, 11 ft L, 13200 lb Cap (EN150X11)
- LIFT-ALL Round Sling, Eye and Eye, 4 ft., 8400 lb. (EE90X4)
- Lift-All Slings