Shop All Round Slings
Lift-All
Roundsling, Eye & Eye, 12 ft L, 5300 lb Cap
Mfr # EE60X12
Zoro # G7057854
product price: $64.29
/ea
$64.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 3
- Vertical Hitch Capacity 5,300 lb
- Basket Hitch Capacity 10,600 lb
- Choker Hitch Capacity 4,200 lb
- Color Code Green
Product Information
- Brand Lift-All
- MFR # EE60X12
- Zoro # G7057854
- UPC # 697886613884
- Country of Origin United States
- Category Round Slings
Dimensions
Sling Length | 12 ft |
Width Under Load | 2 1/2 in |
Diameter | 7/8 in |
Eye Length | 10 in |
Length | 12 ft. |
Body Diameter | 7/8 in |
Description
Round Sling, Sling Core Material Polyester, Sling Sleeve Material Nylon, Sling Length 12 ft, Eye Length 10 in, Body Diameter 7/8 in, Width Under Load 2 1/2 in, Vertical Hitch Capacity 5,300 lb, Choker Hitch Capacity 4,200 lb, Basket Hitch Capacity 10,600 lb, Tag Features None, Color Green, Sling Type Type 3, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 45 Degrees 7,400 lb, Basket Hitch Capacity @ 60 Degrees Not Applicable, Hitch Type Basket, Choker, Vertical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Aluminum Econo Dockplate, 3/8, 1.8K, 48x60 (E-4860)
- DAYTON Semi-Pneumatic Wheel, 10 In (MH1W68001G)
- ZORO SELECT Rgd Plat Castr, Polyurthan, 6 in, 1750 lb. (1NVU8)
- VESTIL Fork Extension, Yellow, 4,000 lb, 5" W, PR (FE-HS-5-72)
- LIFT-ALL Roundsling, Eye & Eye, 8 ft L, 5300 lb Cap (EE60X8)
- LIFT-ALL Roundsling, Eye & Eye, 5 ft L, 5300 lb Cap (EE60X5)
- LIFT-ALL Roundsling, Eye & Eye, 14 ft L, 5300 lb Cap (EE60X14)
- LIFT-ALL Roundsling, Endless, 14 ft L, 10600 lb Cap (EN120X14)
- LIFT-ALL Roundsling, Endless, 18 ft L, 16800 lb Cap (EN180X18)
- LIFT-ALL Tuflex(TM) Round Sling, Endless, 3 ft., 8400 lb. (EN90X3)
- US CARGO CONTROL Endless Polyester Round Lifting Sling - 7' (Green) (PRS2-7)
- Lift-All Slings