Shop All Round Slings
Lift-All
Roundsling, Endless, 8 ft L, 16800 lb Cap
Mfr # EN180X8
Zoro # G7056332
product price: $74.49
/ea
$74.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 5
- Vertical Hitch Capacity 16,800 lb
- Basket Hitch Capacity 33,600 lb
- Choker Hitch Capacity 13,400 lb
- Color Code White
Product Information
- Brand Lift-All
- MFR # EN180X8
- Zoro # G7056332
- UPC # 697886164027
- Country of Origin United States
- Category Round Slings
Dimensions
Sling Length | 8 ft |
Width Under Load | 2 1/8 in |
Diameter | 1 3/8 in |
Length | 8 ft. |
Body Diameter | 1 3/8 in |
Description
Round Sling, Sling Core Material Polyester, Sling Sleeve Material Nylon, Sling Length 8 ft, Eye Length Not Applicable, Body Diameter 1 3/8 in, Width Under Load 2 1/8 in, Vertical Hitch Capacity 16,800 lb, Choker Hitch Capacity 13,400 lb, Basket Hitch Capacity 33,600 lb, Tag Features None, Color White, Sling Type Type 5, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 45 Degrees 23,000 lb, Basket Hitch Capacity @ 60 Degrees Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS J Hook, 3/8 in., 350 lb., Style B (JBA038)
- ZORO SELECT Adjustable Height Work Platform, 24"W x 24"D, Adjusts 9"-14"H (AHW-H-2424)
- US CARGO CONTROL 9/32" x 12' - 2 Leg Chain Sling w/ Self-Locking Hooks - Grade 100 (932G100DOSL-12)
- ZORO SELECT Replacement Tube, 13 x 3.5 In. (1NWX7)
- LIFT-ALL Roundsling, Endless, 9 ft L, 16800 lb Cap (EN180X9)
- LIFT-ALL Roundsling, Endless, 12 ft L, 16800 lb Cap (EN180X12)
- LIFT-ALL Roundsling, Endless, 20 ft L, 16800 lb Cap (EN180X20)
- LIFT-ALL Tuflex(TM) Roundsling, Endless, 8 ft L, 10600 lb Cap (EN120X8)
- LIFT-ALL Roundsling, Endless, 20 ft L, 20000 lb Cap (KEN20KX20)
- LIFT-ALL Roundsling, Endless, 10 ft L, 10000 lb Cap (KEN10KX10)
- LIFT-ALL Tuflex(TM) Round Sling, Endless, 4 ft., 2600 lb. (EN30X4)
- Lift-All Slings