Shop All Round Slings
Lift-All
Roundsling, Endless, 11 ft L, 53000 lb Cap
Mfr # EN600X11
Zoro # G6792344
product price: $204.99
/ea
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 5
- Vertical Hitch Capacity 53,000 lb
- Basket Hitch Capacity 106,000 lb
- Choker Hitch Capacity 42,400 lb
- Color Code Brown
Product Information
- Brand Lift-All
- MFR # EN600X11
- Zoro # G6792344
- UPC # 697886638870
- Country of Origin United States
- Category Round Slings
Dimensions
Sling Length | 11 ft |
Width Under Load | 4 in |
Diameter | 2 3/4 in |
Length | 11 ft. |
Body Diameter | 2 3/4 in |
Description
Round Sling, Sling Core Material Polyester, Sling Sleeve Material Nylon, Sling Length 11 ft, Eye Length Not Applicable, Body Diameter 2 3/4 in, Width Under Load 4 in, Vertical Hitch Capacity 53,000 lb, Choker Hitch Capacity 42,400 lb, Basket Hitch Capacity 106,000 lb, Tag Features None, Color Brown, Sling Type Type 5, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 45 Degrees 74,000 lb, Basket Hitch Capacity @ 60 Degrees Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAASDAM Rope Ratchet Puller, Steel, 19" Handle L (A-0)
- ZORO SELECT Hopper Truck, Low-Profile, 2000 lb, 38 x 24 (HT-LP-3854-95)
- ZORO SELECT Pneumatic Wheel, 16 In, 670 lb (1NWV6)
- WERNER 16 ft Fiberglass Extension Ladder, 375 lb Load Capacity (B7116-2)
- LIFT-ALL Roundsling, Endless, 10 ft L, 53000 lb Cap (EN600X10)
- LIFT-ALL Roundsling, Endless, 9 ft L, 53000 lb Cap (EN600X9)
- LIFT-ALL Tuflex(TM) Roundsling, Endless, 12 ft L, 53000 lb Cap (EN600X12)
- LIFT-ALL Round Sling, Eye and Eye, 4 ft., 5300 lb. (EE60X4)
- LIFT-ALL Roundsling, Endless, 12 ft L, 15000 lb Cap (KEN15KX12)
- LIFT-ALL Roundsling, Endless, 3 ft L, 31000 lb Cap (EN360X3)
- DAYTON Round Sling, Endless, 20 ft., 21,200 lb. (2MJR1)
- Lift-All Round Slings