Shop All Round Slings
Lift-All
Round Sling, Eye and Eye, 4 ft., 5300 lb.
Mfr # EE60X4
Zoro # G2143084
$33.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 3
- Vertical Hitch Capacity 5,300 lb
- Basket Hitch Capacity 10,600 lb
- Choker Hitch Capacity 4,200 lb
- Color Code Green
Product Information
- Brand Lift-All
- MFR # EE60X4
- Zoro # G2143084
- UPC # 697886613891
- Country of Origin United States
- Category Round Slings
Dimensions
Sling Length | 4 ft |
Width Under Load | 2 1/2 in |
Diameter | 5/8 in |
Length | 4 ft. |
Eye Length | 10 in |
Body Diameter | 5/8 in |
Description
Round Sling, Sling Core Material Polyester, Sling Sleeve Material Nylon, Sling Length 4 ft, Eye Length 10 in, Body Diameter 5/8 in, Width Under Load 2 1/2 in, Vertical Hitch Capacity 5,300 lb, Choker Hitch Capacity 4,200 lb, Basket Hitch Capacity 10,600 lb, Tag Features None, Color Green, Sling Type Type 3, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 45 Degrees 7,400 lb, Basket Hitch Capacity @ 60 Degrees Not Applicable, Hitch Type Basket, Choker, Vertical
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BISON LIFTING EQUIPMENT Remote Control for Hoist and Trolley (1-Speed) (Q400)
- TANIS Strip Brush, 36 In L, Overall Trim 1 In (MB409036)
- TIE 4 SAFE 2" x 10' Lasso Strap w/ D Ring Auto Tie Down Wheel Lift Tow Truck Trailer, 2PK (TWS21-510-W27-BU-C-2)
- VESTIL Square Safety Handrail W/ Toeboard (SQ-84-TB)
- LIFT-ALL Round Sling, Eye and Eye, 6 ft., 5300 lb. (EE60X6)
- LIFT-ALL Roundsling, Endless, 5 ft L, 8400 lb Cap (EN90X5)
- LIFT-ALL Roundsling, Endless, 14 ft L, 66000 lb Cap (EN800X14)
- LIFT-ALL Tuflex(TM) Roundsling, Endless, 19 ft L, 13200 lb Cap (EN150X19)
- LIFT-ALL Roundsling, Endless, 10 ft L, 10000 lb Cap (KEN10KX10)
- LIFT-ALL Roundsling, Eye & Eye, 16 ft L, 5300 lb Cap (EE60X16)
- LIFT-ALL Tuflex(TM) Roundsling, Endless, 3 ft L, 10600 lb Cap (EN120X3)
- Lift-All Slings