Shop All Round Slings
Lift-All
Round Sling, Endless, 12 ft., 31,000 lb.
Mfr # EN360X12
Zoro # G3912526
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 5
- Vertical Hitch Capacity 31,000 lb
- Basket Hitch Capacity 62,000 lb
- Choker Hitch Capacity 24,800 lb
- Color Code Gray
Product Information
- Brand Lift-All
- MFR # EN360X12
- Zoro # G3912526
- UPC # 697886617592
- Country of Origin United States
- Category Round Slings
Dimensions
Sling Length | 12 ft |
Width Under Load | 3 1/4 in |
Diameter | 2 1/4 in |
Length | 12 ft. |
Body Diameter | 2 1/4 in |
Description
Round Sling, Sling Core Material Polyester, Sling Sleeve Material Nylon, Sling Length 12 ft, Eye Length Not Applicable, Body Diameter 2 1/4 in, Width Under Load 3 1/4 in, Vertical Hitch Capacity 31,000 lb, Choker Hitch Capacity 24,800 lb, Basket Hitch Capacity 62,000 lb, Tag Features None, Color Gray, Sling Type Type 5, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 45 Degrees 43,000 lb, Basket Hitch Capacity @ 60 Degrees Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARGOBUCKLE G3 Retractable Ratchet Tie-Down - 2" x 72" - Pair (F18800)
- MONTEZUMA Utility Cart, 5-Drawer, 36" (BK3605UC)
- DAYTON Pulling Handle, Length 36 In (2TUP4)
- TMI Flexible Bulk Rolls, Low-Temp Ribbed (999-00414)
- LIFT-ALL Round Sling, Endless, 16 ft., 31,000 lb. (EN360X16)
- LIFT-ALL Round Sling, Endless, 26 ft., 31,000 lb. (EN360X26)
- LIFT-ALL Tuflex(TM) Round Sling, Endless, 20 ft., 31,000 lb. (EN360X20)
- LIFT-ALL Roundsling, Endless, 15 ft L, 31000 lb Cap (EN360X15)
- LIFT-ALL Roundsling, Eye & Eye, 9 ft L, 13200 lb Cap (EE150X9)
- LIFT-ALL Roundsling, Endless, 8 ft L, 31000 lb Cap (EN360X8)
- LIFT-ALL Roundsling, Endless, 30 ft L, 30000 lb Cap (KEN30KX30)
- Lift-All Slings