Shop All Towing Chains & Cables
Lift-All
Recovery Strap, 6Inx26Ft, Yellow
Mfr # RS1806NGX26
Zoro # G4839177
original price:
$175.00
9% off
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 26 ft
- Material Nylon
- Overall Length 26 ft
- Rated Capacity 9,600 lb
- Color Yellow
Product Information
- Brand Lift-All
- MFR # RS1806NGX26
- Zoro # G4839177
- UPC # 697887003905
- Country of Origin United States
- Category Towing Chains & Cables
Dimensions
Size | 26 ft |
Overall Length | 26 ft |
Overall Width | 6 in |
Details
Item | Recovery Strap |
Material | Nylon |
Rated Capacity | 9,600 lb |
Color | Yellow |
Standards | ASME B30.9, OSHA 1910.84, WSTDA |
Edge Yarns | Tuff-Edge(R) |
Features | Leather Lined Eye Bearing Points, Made of strong durable weather-resistant webbing, lightweight and flexible |
Number of Straps | 1 |
Duty Capacity | Heavy Duty |
Strap Style | Recovery Strap |
Attachment Style | Eye |
Number of Ply | 1-Ply |
Working Load Break Strength | 48,000 lb |
Description
Recovery Strap, Strap Style Recovery Strap, Attachment Style Eye, Duty Capacity Heavy Duty, Number of Ply 1-Ply, Overall Length 26 ft, Overall Width 6 in, Color Yellow, Number of Straps 1, Material Nylon, Grade Not Applicable, Working Load Break Strength 48,000 lb, Webbing Break Strength Not Applicable, Assembly Break Strength Not Applicable, Standards ASME B30.9, OSHA 1910.84, WSTDA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Seat w/ Wrap Around Back w/Arms, Blue Vinyl, 265 lb / 120 kg Weight Limit 21" x19" x12" (A-W333BU)
- SKF Automatic Transmission Seal, 15846 (15846)
- A & I PRODUCTS Fan, 7 Blade 15" x15" x2" (A-34070-16210)
- BALDWIN FILTERS Copper Washer, Washer, ES1071 (ES1071)
- LIFT-ALL Tow Strap, Nylon, 10,700 lb., 2in., 20 ft. (TS2802NX20)
- LIFT-ALL Tow Strap, L 30 ft., WLL 10700 lb. (TS2802DX30)
- LIFT-ALL Recovery Strap, 6Inx16Ft, Yellow (RS1806NGX16)
- LIFT-ALL Tow Strap, Nylon, 1400 lb., 3in., 25 ft. (TS2803NX25)
- LIFT-ALL Tow Strap, Nylon, 100 lb., 1in., 25 ft. (TS2804NX25)
- LIFT-ALL Tow Strap, L 30 ft., WLL 5300 lb. (TS1802TX30)
- RUGGED RIDGE RECOVERY STRAP 4 IN. X 30 FT. 40000 LB. (15104.03)
- Lift-All Towing Chains & Cables