Shop All Ratchet Tie Downs
Lift-All
Ratchet, 3 In., 15,000 lb.
Mfr # SHR3
Zoro # G4072932
Free Shipping & Returns
$79.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Working Load Limit 15,000 lb.
- Breaking Strength 15,000 lb.
- Color Brass
- Body Material Steel
- Strap Width 3"
Product Information
- Brand Lift-All
- MFR # SHR3
- Zoro # G4072932
- UPC # 697887091902
- Country of Origin China
- Category Ratchet Tie Downs
Dimensions
Strap Width | 3" |
Compatible Webbing Width - Maximum | 3 in |
Details
Working Load Limit | 15,000 lb. |
Breaking Strength | 15,000 lb. |
Color | Brass |
Body Material | Steel |
Adjustment Type | Ratchet |
Item | Ratchet |
Includes | Short Handle |
Hardware Material | Steel |
For Use With | 3 in Straps |
Material | Steel |
Description
Ratchet, Color Brass, Compatible Webbing Width - Maximum 3 in, Hardware Material Steel, Product Type Ratchet
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CM Brake Disc, Holes (40774)
- ZORO SELECT Adj. Gantry Crane, Blue, 12.5 ft. Inside W (AHS-2-15-14)
- STARKE ElectroTrack Hanger for Conductor Bar (SET-90075)
- CORTECH Cube Truck, 1000 lb. Load Capacity, Black (CC116)
- LIFT-ALL Tiedown, Rtcht Strap Asmbly, 700lb, Endless (60107)
- LIFT-ALL Tiedown, Rtcht Strap Asmbly, Chain Anchor (TE20489)
- LIFT-ALL Cargo Strap, Ratchet, 27 ft x 2 In, 1600 lb (TE60505)
- LIFT-ALL Cargo Strap, Ratchet, 30 ft x 3 In, 5000 lb (20489)
- LIFT-ALL Tiedown, RtchtStrapAsmbly, 5000 lb, Flat Hk (TE26424)
- LIFT-ALL Logistic Ratchet Strap, 16 ftx2 In, 1000lb (TE60809)
- US CARGO CONTROL 2" x 16' Gray Sliding E Track Ratchet Strap w/ Spring E-Fittings (SLIDE16SEF-GRY)
- Lift-All Tie Downs