Shop All Ratchet Tie Downs
Lift-All
Motorcycle Strap, Ratchet, 6 In. x 1 In.
Mfr # 9004017
Zoro # G3885786
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cargo Tie Down Adjustment Ratchet
- Cargo Tie Down Length 6 ft
- Cargo Tie Down Width 1 in
- Working Load Limit 700 lb
- Breaking Strength 2,100 lb
Product Information
- Brand Lift-All
- MFR # 9004017
- Zoro # G3885786
- UPC # 697887091896
- Country of Origin United States
- Category Ratchet Tie Downs
Dimensions
Cargo Tie Down Length | 6 ft |
Cargo Tie Down Width | 1 in |
Manufacturers Warranty Length | Lift-All warrants that its goods are free from defects in materials and workmanship. |
Strap Length | 6" |
Strap Width | 1" |
Overall Length | 6 ft |
Overall Width | 1 in |
Description
Motorcycle Tie Down Strap, Product Type Motorcycle Tie Down, End Type S-Hook, Overall Width 1 in, Adjustment Type Ratchet, Tie Down Material Polyester, Working Load Limit 700 lb, Compatible Wheel Size - Minimum Not Applicable, Compatible Wheel Size - Maximum Not Applicable, Color Black, Overall Length 6 ft, Tensile Strength 2,100 lb/in, End Material Steel, Standards FMCSA, US DOT, WSTDA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEEPER J-Hook, 3/8" W, Multicolored (06037)
- US CARGO CONTROL 3/8" - 1/2" Ratchet Chain Binder (CB155)
- SERVICE CASTER 3 Inch Red Polyurethane Swivel Top Plate Caster Lock Brakes 2 Rigid SCC, 2PK (SCC-TTL20S314-PPUB-RED-2-R-2)
- TRACTEL Winch Cable, Alloy Stl, 5/16 In. x 30 ft. (712109030K)
- LIFT-ALL Tiedown, Rtcht Strap Asmbly, 3300 lb, U Hk (TE26422)
- LIFT-ALL Tiedown, Rtcht Strap Asmbly, 330 lb, U Hk (6A102)
- LIFT-ALL Cargo Strap, Ratchet, 30 ft x 3 In, 5000 lb (20489)
- LIFT-ALL Tiedown, RtchtStrapAsmbly, 3300 lb, Endless (61012)
- LIFT-ALL Tiedown, RtchtStrapAsmbly, 5000 lb, Flat Hk (26424)
- LIFT-ALL Tiedown, RtchtStrapAsmbly, 5000 lb, Endless (26434)
- US CARGO CONTROL 2" x 27' Orange Ratchet Strap w/ Black Flat Hook (5027FH-OR)
- Lift-All Tie Downs