Shop All Ratchet Tie Downs
Lift-All
Logistic Ratchet Strap, 20ft x 2In, 1000lb
Mfr # 60810
Zoro # G2814287
original price:
$23.25
11% off
new price: $20.69
/ea
$20.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Spring E-Track
- Working Load Limit 1,000 lb
- Standards CVSA, FMCSA, US DOT
- Color Blue
- Cargo Tie Down End Type Spring E-Track
Product Information
- Brand Lift-All
- MFR # 60810
- Zoro # G2814287
- UPC # 697886608101
- Country of Origin Viet Nam
- Category Ratchet Tie Downs
Dimensions
Cargo Tie Down Width | 2 in |
Cargo Tie Down Length | 20 ft |
Overall Length | 20 ft |
Overall Width | 2 in |
Fixed End Length | 16 in |
Details
Item | Tie Down Strap |
For Use With | Spring E-Track |
Working Load Limit | 1,000 lb |
Standards | CVSA, FMCSA, US DOT |
Color | Blue |
Item - Cargo Tie Downs | Tie Down Strap |
Cargo Tie Down End Type | Spring E-Track |
Breaking Strength | 3,000 lb |
Cargo Tie Down Adjustment | Ratchet |
Assembly Strength | 3000 lb. |
Cargo Tie Down End Material | Steel |
Cargo Tie Down Material | Polyester |
Adjustment Type | Ratchet |
End Type | E-Track |
Reinforcement Properties | General Purpose |
Tie Down Material | Polyester |
End Material | Steel |
Tensile Strength | 3,000 lb/in |
Description
Tie Down Strap, Working Load Limit 1,000 lb, Color Blue, End Type E-Track, Tensile Strength 3,000 lb/in, Tie Down Material Polyester, Overall Width 2 in, Reinforcement Properties General Purpose, Fixed End Length 16 in, Overall Length 20 ft, Features Not Applicable, Standards CVSA, FMCSA, US DOT, Adjustment Type Ratchet, Manufacturers Warranty Length Not Applicable, End Material Steel, Product Type Tie Down Strap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Cable, 1/16 In, L100Ft, WLL100Lb, 1x19, Steel (2RZY1)
- DAYTON Free Knob, 1.5 Tons (GGS_48302)
- ZORO SELECT Platform Truck, Folding Handle, 35-1/2x24 (33H181)
- ZORO SELECT Caster Wheel, 600 lb., 4 D x 2 In., Core Color: Gray (2RZC5)
- LIFT-ALL Cargo Strap, Cam Buckle, 10ft x 1In, 330lb (60111)
- LIFT-ALL Cargo Strap, Ratchet, 27 ft x 2 In, 3330 lb (TE61001)
- LIFT-ALL Motorcycle Tie-Down Strap, 54 In. x 2 In. (9004002)
- LIFT-ALL Cargo Strap, Ratchet, 20 ft x 2 In, 3330 lb (61001X20)
- LIFT-ALL Lift-All Hook & Keeper Ratchet Tie Down (6A105)
- LIFT-ALL Tiedown, RtchtStrapAsmbly, 3300 lb, Snap Hk (TE61006)
- TUF-TUG Wire Clamp, Pull Capacity 1000 lb (TTWC-1000)
- Lift-All Tie Downs