Shop All Ratchet Tie Downs
Lift-All
Logistic Cam Buckle Strap, 16ftx2In, 800lb
Mfr # 60806
Zoro # G1864791
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Spring E-Track
- Working Load Limit 800 lb
- Standards CVSA, FMCSA, US DOT
- Color Gray
- Cargo Tie Down End Type Spring E-Track
Product Information
- Brand Lift-All
- MFR # 60806
- Zoro # G1864791
- UPC # 697886608064
- Country of Origin Viet Nam
- Category Ratchet Tie Downs
Dimensions
Cargo Tie Down Length | 16 ft |
Cargo Tie Down Width | 2 in |
Overall Length | 16 ft |
Overall Width | 2 in |
Fixed End Length | 16 in |
Details
Item | Tie Down Strap |
For Use With | Spring E-Track |
Working Load Limit | 800 lb |
Standards | CVSA, FMCSA, US DOT |
Color | Gray |
Cargo Tie Down End Type | Spring E-Track |
Cargo Tie Down Adjustment | Cam Buckle |
Cargo Tie Down Material | Polyester |
Item - Cargo Tie Downs | Tie Down Strap |
Assembly Strength | 2500 lb. |
Cargo Tie Down End Material | Steel |
Breaking Strength | 2,500 lb |
Adjustment Type | Cam Buckle |
End Type | E-Track |
End Material | Steel |
Tensile Strength | 2,500 lb/in |
Reinforcement Properties | General Purpose |
Tie Down Material | Polyester |
Description
Tie Down Strap, Working Load Limit 800 lb, Color Gray, End Type E-Track, Tensile Strength 2,500 lb/in, Tie Down Material Polyester, Overall Width 2 in, Reinforcement Properties General Purpose, Fixed End Length 16 in, Overall Length 16 ft, Features Not Applicable, Standards CVSA, FMCSA, US DOT, Adjustment Type Cam Buckle, Manufacturers Warranty Length Not Applicable, End Material Steel, Product Type Tie Down Strap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARGOLOC Ratchet Tie Downs, 1" x 14 ft. (42462)
- LOCOLOC Coarse Thread Stud, Ext, Right Hnd, 1/1 in (259-2CTRH)
- ZORO SELECT Rigid NSF-Listed Plate Caster, 4 in. Dia., 300 lb. (33J004)
- COTTERMAN Work Platform, Adjustable Height, Steel 10 to 15 In H (1AWP2496A3 A10-15 B8 C1 P6)
- LIFT-ALL Tiedown, RtchtStrapAsmbly, 3300 lb, Endless (TE61012)
- LIFT-ALL Logistic Ratchet Strap, 16ft x 2In, 1000lb (60809)
- LIFT-ALL Tiedown, RtchtStrapAsmbly, 1600 lb, Flat Hk (TE60502)
- LIFT-ALL Tiedown, RtchtStrapAsmbly, 5000 lb, Endless (26435)
- LIFT-ALL Tiedown, RtchtStrapAsmbly, 3300 lb, Endless (61011)
- LIFT-ALL Tiedown, Rtcht Strap Asmbly, Chain Anchor (61014)
- US CARGO CONTROL 2" x 27' Green Ratchet Strap w/ Chain Extension (5027CE-GRN)
- Lift-All Ratchet Tie Downs