Shop All Wire Rope & Cable
Lift-All
Liftall 38719 3/8In 7X19 Gac, Per Ft
Mfr # 38719
Zoro # G3571377
product price: $0.70
/ea
Sold in multiples of 12 for $8.40
$8.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Rope End Type None
- End Type Plain
Product Information
- Brand Lift-All
- MFR # 38719
- Zoro # G3571377
- Country of Origin China
- Category Wire Rope & Cable
Details
Item | Liftall 38719 3/8In 7X19 Gac, Per Ft |
Wire Rope End Type | None |
End Type | Plain |
Description
Liftall 38719 3/8In 7X19 Gac, Per Ft, End Type Plain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARGOLOC Ratchet Tie Downs, 1" x 14 ft. (42462)
- 3M Ladder SRL Anchor, Fixed, 6 ft., SS (6100565)
- TOUGH GUY Replacement Liner, 20 Bushel, Vinyl, Blue (33W321)
- METALTECH Side Bracket, 2-31/32 ft.L, Steel, 440 lb. (M-MS30)
- DAYTON Cable, 3/64 In, L500Ft, WLL54Lb, 7x7, SS (2VJP8)
- DAYTON Cable, 1/8 in. dia., 500 ft., 7 x 7, Vinyl (33RF95)
- DAYTON Cable, 1/4 In, L 500 Ft, WLL 1640 Lb (2RZZ9)
- ADVANTAGE SALES & SUPPLY Advantage 250' 1/16" Dia. VC 3/32" Dia. 7x7 Vinyl Coated Galvanized Aircraft Cable VCGAC062-093R250 (VCGAC062-093R250)
- DAYTON Cable, 1/8 In, L100Ft, WLL420Lb, 1x19, SS (2TAL2)
- LAUREOLA INDUSTRIES 1/16" to 3/32" PVC Coated Red Color Galvanized Cable 7x7 Strand Aircraft Cable Wire Rope, 50 ft (ZAG116332-77-GPR-50)
- DAYTON Cable, 5/32 In, L 250 Ft, WLL 520 Lb (2TAA9)
- Lift-All Chains, Ropes & Cables