Shop All Hose Safety Cables
Lift-All
Hose Halter, Hose ID1/4 to 2 In, L 30, Type: Nylon Web
Mfr # HH230
Zoro # G6215115
product price: $13.29
/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1/4 in a 2 in
- Length 30 in
- Max. Working Pressure (PSI) 52,000 @ 1/4 in
- Standards Canada OHS, MSHA, OSHA
- Type Nylon Web
Product Information
- Brand Lift-All
- MFR # HH230
- Zoro # G6215115
- UPC # 697886615116
- Country of Origin United States
- Category Hose Safety Cables
Dimensions
Hose Inside Dia. | 1/4 in a 2 in |
Length | 30 in |
Overall Length | 30 in |
For Hose Minimum Inside Diameter | 1/4 in |
For Hose Maximum Inside Diameter | 2 in |
Details
Item | Hose Halter |
Max. Working Pressure (PSI) | 52,000 @ 1/4 in |
Standards | Canada OHS, MSHA, OSHA |
Type | Nylon Web |
For Use With | Hose Connections |
Material | Nylon |
For Maximum Hose Pressure | 52,000 psi @ 1/4 in ID |
End Type | Choker |
Number of Plies | 2 |
Whip Check Cable Type | Hose to Hose |
For Use On | Hydraulic Hose, Pneumatic Hose, Water Hose |
Safety Cable Type | Web Safety Halter |
Description
Hose Halter, Cable Diameter Not Applicable, End Type Choker, For Hose Maximum Inside Diameter 2 in, For Hose Minimum Inside Diameter 1/4 in, For Maximum Hose Pressure 52,000 psi @ 1/4 in ID, For Use On Hydraulic Hose, Pneumatic Hose, Water Hose, Material Nylon, Number of Plies 2, Overall Length 30 in, Safety Cable Type Web Safety Halter, Whip Check Cable Type Hose to Hose, Standards Canada OHS, MSHA, OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH BEARING Cam Follower, Standard Stud, Unsealed (CR-1-1/8)
- CONTINENTAL Washdown Hose Assembly, 3/4" ID x 25 ft. (FRTB075-25MF-G)
- CONTINENTAL 1/2" x 25' Yellow EPDM Rubber Air Hose, 300 PSI, 1/2" MNPT x MNPT (HZY05030-25-11)
- BOSTON GEAR SpurGear, 24DP, 20PA, 36Teeth, Brass (Y2436)
- LIFT-ALL Hose Halter, Hose ID1 to 4 In, L 44 (HH244)
- LIFT-ALL Hose Halter, Hose ID1/4 to 2 In, L 30 (HH130)
- LIFT-ALL Hose Halter, Hose ID1 to 4 In, L 40 (HH140)
- LIFT-ALL Hose Halter, Hose ID2 to 6 In, L 64 (HH264)
- ZORO SELECT Cable, Safety, 1/8 in. (3MC06)
- ZORO SELECT Cable, Safety, 1/8 In (3MC05)
- ZORO SELECT Cable, Safety, 1/4 In (3MC07)
- Lift-All Air Hoses