Shop All Drum Tools
Lift-All
Gas Bottle Sling, Single, 1000 lb.
Mfr # GBS1N
Zoro # G7577911
product price: $504.99
/ea
Free Shipping & Returns
$504.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 40 in
- Drum Capacity 1000 lb.
- Material Nylon
- Color Yellow
- Load Capacity 1,000 lb
Product Information
- Brand Lift-All
- MFR # GBS1N
- Zoro # G7577911
- UPC # 697886615079
- Country of Origin United States
- Category Drum Tools
Dimensions
Overall Length | 40 in |
For Minimum Drum Diameter | 9 in |
For Maximum Drum Height | 50 in |
For Maximum Drum Diameter | 20 in |
Details
Drum Capacity | 1000 lb. |
Material | Nylon |
Color | Yellow |
Load Capacity | 1,000 lb |
Item | Gas Bottle Sling |
Max. Lift | 1,000 lb |
Construction | Nylon Webbing |
Type | Single |
For Use With | Gas Bottles |
Finish | Yellow Latex |
Product Type | Lifting Sling |
Drum Orientation | Vertical |
For Drum Material | Plastic |
Grip Location | Rim |
Weight Capacity | 1,000 lb |
Description
Gas Bottle Sling, Color Yellow, Drum Orientation Vertical, Drum Tilt Control Not Applicable, Number of Grip Points Not Applicable, For Maximum Drum Diameter 20 in, For Maximum Drum Height 50 in, For Minimum Drum Diameter 9 in, Material Nylon, Overall Length 40 in, Weight Capacity 1,000 lb, For Drum Material Plastic, Grip Location Rim, Product Type Lifting Sling
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Machine Table 48" W, 30" Height (MT1-2448-30-3R)
- LEWISBINS 25 lb Hang & Stack Storage Bin, Plastic, 4 1/8 in W, 3 in H, Yellow, 7 3/8 in L (PB74-3 Yellow)
- LISTA Tool Transporter, 27 In. W, 39-1/4 In. L (B240-A-50)
- CARGO TUFF Dunnage Bag, 84 "L, 48 "W, 2.6 psi, PK10 (E-PPW4884L1-10)
- LIFT-ALL Drum Sling, Vertical, 24 In., 300 lb. (DSV601DX24IN)
- LIFT-ALL Drum Sling, Vertical, 36 In., 300 lb. (DSV601DX36IN)
- LIFT-ALL Sling, Vertical Drum, W2In (DSV602DX36IN)
- LIFT-ALL Gas Bottle Sling, Dual, 1000 lb. (GBS2N)
- LIFT-ALL Drum Sling, Vertical, 30 In., 300 lb. (DSV601DX30IN)
- LIFT-ALL Sling, Horizontal Drum (DSH601D)
- AMPCO SAFETY TOOLS Drum Bung Wrench, Offset, 15 In. L (W-58-S)
- Lift-All Drum Tools