Shop All Drum Tools
Lift-All
Gas Bottle Sling, Dual, 1000 lb.
Mfr # GBS2N
Zoro # G6637486
product price: $767.99
/ea
Free Shipping & Returns
$767.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 40 in
- Drum Capacity 1000 lb.
- Material Polyester
- Color Yellow
- Load Capacity 1,000 lb
Product Information
- Brand Lift-All
- MFR # GBS2N
- Zoro # G6637486
- UPC # 697886615086
- Country of Origin United States
- Category Drum Tools
Dimensions
Overall Length | 40 in |
For Maximum Drum Diameter | 12 in |
For Minimum Drum Diameter | 9 in |
For Maximum Drum Height | 60 in |
Details
Drum Capacity | 1000 lb. |
Material | Polyester |
Color | Yellow |
Load Capacity | 1,000 lb |
Item | Gas Bottle Sling |
Construction | Polyester Webbing |
Type | Dual |
Finish | Yellow Latex |
Max. Lift | 1,000 lb |
For Use With | Gas Bottles |
Product Type | Lifting Sling |
Weight Capacity | 1,000 lb |
Grip Location | Rim |
Drum Orientation | Vertical |
For Drum Material | Plastic |
Description
Gas Bottle Sling, Color Yellow, Drum Orientation Vertical, Drum Tilt Control Not Applicable, Number of Grip Points Not Applicable, For Maximum Drum Diameter 12 in, For Maximum Drum Height 60 in, For Minimum Drum Diameter 9 in, Material Polyester, Overall Length 40 in, Weight Capacity 1,000 lb, For Drum Material Plastic, Grip Location Rim, Product Type Lifting Sling
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLAENDER 1 1/4 in Adjustable Elbow/Tee Structural Pipe Fitting, Aluminum, 1.68 in Dia. (17-7)
- EKENA MILLWORK Steel Hanging Shelf Bracket, Powder Coated Black 2"W x 10"D x 6 1/2"H (BKTM02X10X06HSPBL)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 39 in H x 12 in D, 7 Shelves, Black (1239-102BK)
- GLOBAL INDUSTRIAL 72inW Bin Rail- Blue (606943)
- LIFT-ALL Drum Sling, Vertical, 30 In., 850 lb. (DSV602DX30IN)
- LIFT-ALL Sling, Vertical Drum, W2In (DSV602DX36IN)
- LIFT-ALL Drum Sling, Vertical, 36 In., 300 lb. (DSV601DX36IN)
- LIFT-ALL Sling, Horizontal Drum (DSH601D)
- LIFT-ALL Drum Sling, Vertical, 24 In., 300 lb. (DSV601DX24IN)
- LIFT-ALL Drum Sling, Vertical, 30 In., 300 lb. (DSV601DX30IN)
- DAYTON Drum Lifter, 1 Drum, 55 gal., 1000 lb, 21 In (21VG36)
- Lift-All Drums & Accessories