Shop All Drum Tools
Lift-All
Drum Sling, Vertical, 30 In., 300 lb.
Mfr # DSV601DX30IN
Zoro # G6884087
product price: $61.69
/ea
$61.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 48 in
- Number of Drums 1
- Drum Capacity 300 lb.
- Material Polyester
- Color Yellow
Product Information
- Brand Lift-All
- MFR # DSV601DX30IN
- Zoro # G6884087
- UPC # 697886618315
- Country of Origin United States
- Category Drum Tools
Dimensions
Overall Length | 48 in |
For Maximum Drum Diameter | 30 in |
For Minimum Drum Diameter | 29 in |
Details
Number of Drums | 1 |
Drum Capacity | 300 lb. |
Material | Polyester |
Color | Yellow |
Load Capacity | 300 lb |
Item | Drum Sling |
Type | Vertical |
Finish | Yellow Latex |
Max. Lift | 300 lb |
For Use With | Steel Drums |
Construction | Polyester Webbing |
Product Type | Lifting Sling |
Weight Capacity | 300 lb |
Drum Orientation | Vertical |
Description
Drum Sling, Color Yellow, Drum Orientation Vertical, Drum Tilt Control Not Applicable, Number of Grip Points Not Applicable, For Maximum Drum Diameter 30 in, For Maximum Drum Height Not Applicable, For Minimum Drum Diameter 29 in, Material Polyester, Overall Length 48 in, Weight Capacity 300 lb, Product Type Lifting Sling
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Open Head Transport Drum, Steel, 30 gal, Unlined, Black (CQ3005)
- REV-A-SHELF Rev-A-Shelf 18 W Closet Basket for Custom Closet Systems (CB-181407CR-1)
- WESCO Drum Deheader 20" L x 4" W (DRM1025)
- TENNSCO 22 ga. Carbon Steel Storage Cabinet, 36 in W, 42 in H, Stationary (4218DLX-PY)
- LIFT-ALL Drum Sling, Vertical, 30 In., 850 lb. (DSV602DX30IN)
- LIFT-ALL Gas Bottle Sling, Dual, 1000 lb. (GBS2N)
- LIFT-ALL Gas Bottle Sling, Single, 1000 lb. (GBS1N)
- LIFT-ALL Sling, Horizontal Drum (DSH601D)
- LIFT-ALL Sling, Vertical Drum, W2In (DSV602DX36IN)
- LIFT-ALL Drum Sling, Vertical, 36 In., 300 lb. (DSV601DX36IN)
- PIG PIG Universal Poly Drum Funnel with Hinged Lid Black ext. dia. 29" x 11" H (DRM672-BK)
- Lift-All Drum Tools