Shop All Chain Slings
Lift-All
Chain Sling, Sngl Leg, 8800 lb, 3/8 In, 3 ft
Mfr # 38SOSW10X3
Zoro # G6583157
product price: $241.99
/ea
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Sling Legs 1
- Sling Type SOS
- Sling Capacity @ 90 Degrees 8,800 lb
- Grade 100
- Chain Size 3/8 in
Product Information
- Brand Lift-All
- MFR # 38SOSW10X3
- Zoro # G6583157
- UPC # 697886637132
- Country of Origin United States
- Category Chain Slings
Dimensions
Sling Length | 3 ft |
Chain Size | 3/8 in |
Master Link/Bail Overall Height | 9 in |
Master Link/Bail Opening Height | 5 1/2 in |
Length | 3 ft. |
Master Link/Bail Opening Width | 2 3/4 in |
Length of Sling Leg | 2.4 ft |
Hook Opening Width | 1 7/16 in |
Master Link Inside Length | 6 in |
Chain Trade Size | 3/8 in |
Sling Leg Length | 3 ft |
Master Link Inside Width | 3 in |
Description
Chain Sling, Sling Type SOS, Sling Material Alloy Steel, Chain Adjustability Fixed, Chain Grade 100, Chain Trade Size 3/8 in, Sling Length 3 ft, Number of Legs 1, Sling Leg Length 3 ft, Load Capacity @ 30 Degrees Not Applicable, Load Capacity @ 45 Degrees Not Applicable, Load Capacity @ 60 Degrees Not Applicable, Hook Opening Width 1 7/16 in, Load Capacity @ 90 Degrees 8,800 lb, Hook Type Included Sling Hook, Master Link Inside Length 6 in, Master Link Inside Width 3 in, Chain Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE HAND TRUCKS Milwaukee Hand Truck - D-Handle - Pneumatic Wheels - 800 Lb. Capacity - Black & Red (49515)
- ZORO SELECT General Purpose Hand Truck, 800 lb. (9CX22)
- ZORO SELECT Caster Wheel, 4 in., Roller Bearing, 800 lb (2G223)
- BIG JOE Electric Pallet Jack, Capacity 3000 Lb (E30)
- LIFT-ALL Chain Sling, Sngl Leg, 8800 lb, 3/8 In, 8 ft (38SOSW10X8)
- LIFT-ALL Chain Sling, Sngl Leg, 8800 lb, 3/8 In, 6 ft (38SOSW10X6)
- LIFT-ALL Chain Sling, Sngl Leg, 8800 lb, 3/8 In, 4 ft (38SOSW10X4)
- LIFT-ALL Chain Sling, Dbl Leg, 26000 lb, 1/2 In, 8 ft (12DOSW10X8)
- LIFT-ALL Liftall 38Spasi 3/8In Screw Pin Shackle (38T)
- LIFT-ALL Adj Chain Sling, G100, 9/32X10ft w/Latch (30004LG10)
- PEWAG Chain Sling, G120, DOS, Alloy Steel, 5 ft. L (10G120DOS/5)
- Lift-All Chain Slings