Shop All Chain Slings
Lift-All
Chain Sling, Dbl Leg, 7400 lb, 9/32 In, 6 ft
Mfr # 932DOSW10X6
Zoro # G7107624
product price: $313.99
/ea
Free Shipping & Returns
$313.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Sling Legs 2
- Sling Type DOS
- Sling Capacity @ 30 Degrees 4,300 lb
- Sling Capacity @ 45 Degrees 6,100 lb
- Sling Capacity @ 60 Degrees 7,400 lb
Product Information
- Brand Lift-All
- MFR # 932DOSW10X6
- Zoro # G7107624
- UPC # 697886619701
- Country of Origin United States
- Category Chain Slings
Dimensions
Sling Length | 6 ft |
Chain Size | 9/32 in |
Master Link/Bail Opening Height | 5 in |
Master Link/Bail Opening Width | 2 1/2 in |
Length of Sling Leg | 5.4 ft |
Master Link/Bail Overall Height | 7 in |
Length | 6 ft. |
Chain Trade Size | 9/32 in |
Sling Leg Length | 6 ft |
Master Link Inside Length | 5 in |
Hook Opening Width | 1 3/16 in |
Master Link Inside Width | 2 1/2 in |
Description
Chain Sling, Sling Type DOS, Sling Material Alloy Steel, Chain Adjustability Fixed, Chain Grade 100, Chain Trade Size 9/32 in, Sling Length 6 ft, Number of Legs 2, Sling Leg Length 6 ft, Load Capacity @ 30 Degrees 4,300 lb, Load Capacity @ 45 Degrees 6,100 lb, Load Capacity @ 60 Degrees 7,400 lb, Hook Opening Width 1 3/16 in, Load Capacity @ 90 Degrees Not Applicable, Hook Type Included Sling Hook, Master Link Inside Length 5 in, Master Link Inside Width 2 1/2 in, Chain Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Flat Eye and Eye, 9 ft L, 6 in W, Nylon, Yellow (EEF2-906-9)
- ADD-A-LEVEL Work Platform Base Unit, Stackable, Plastic (A6636B)
- STREN-FLEX Synthetic Web Sling, Flat Eye and Eye, 20 ft L, 3 in W, Nylon, Yellow (EEF4-903-20)
- ZORO SELECT Cube Truck, 3/4 cu. yd., 800 lb. Cap, Gray (36FL30)
- LIFT-ALL Chain Sling, Dbl Leg, 7400 lb, 9/32 In, 3 ft (932DOSW10X3)
- LIFT-ALL Chain Sling, G100, Aly Stl, 10 ft L (30007)
- LIFT-ALL Adj Chain Sling, G100, 3/8X14 ft w/Latch (30006LG10)
- LIFT-ALL Adj Chain Sling, G100, 7/32X6 ft w/Latch (30001LG10)
- LIFT-ALL Chain Sling, Dbl Leg, 26000 lb, 1/2 In, 8 ft (12DOSW10X8)
- LIFT-ALL Chain Sling, G100SGG, 9/32 in., 5 ft. (932SGGW10X5)
- HSI Sngl Leg Chain Slng, 1/2 in dia, 4ft L, Oblong to Oblong Link, 15,000lb Lmt (10SOO1/2-04)
- Lift-All Chain Slings