Shop All Chain Slings
Lift-All
Chain Sling, Dbl Leg, 15200 lb, 3/8 In, 5 ft
Mfr # 38DOSW10X5
Zoro # G7128493
product price: $475.99
/ea
Free Shipping & Returns
$475.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Sling Legs 2
- Sling Type DOS
- Sling Capacity @ 30 Degrees 8,800 lb
- Sling Capacity @ 45 Degrees 12,400 lb
- Sling Capacity @ 60 Degrees 15,200 lb
Product Information
- Brand Lift-All
- MFR # 38DOSW10X5
- Zoro # G7128493
- UPC # 697886619787
- Country of Origin United States
- Category Chain Slings
Dimensions
Sling Length | 5 ft |
Chain Size | 3/8 in |
Master Link/Bail Opening Width | 2 3/4 in |
Length | 5 ft. |
Length of Sling Leg | 4.4 ft |
Master Link/Bail Overall Height | 9 in |
Master Link/Bail Opening Height | 5 1/2 in |
Master Link Inside Width | 3 in |
Master Link Inside Length | 6 in |
Chain Trade Size | 3/8 in |
Sling Leg Length | 5 ft |
Hook Opening Width | 1 7/16 in |
Description
Chain Sling, Sling Type DOS, Sling Material Alloy Steel, Chain Adjustability Fixed, Chain Grade 100, Chain Trade Size 3/8 in, Sling Length 5 ft, Number of Legs 2, Sling Leg Length 5 ft, Load Capacity @ 30 Degrees 8,800 lb, Load Capacity @ 45 Degrees 12,400 lb, Load Capacity @ 60 Degrees 15,200 lb, Hook Opening Width 1 7/16 in, Load Capacity @ 90 Degrees Not Applicable, Hook Type Included Sling Hook, Master Link Inside Length 6 in, Master Link Inside Width 3 in, Chain Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 2" x 27' Camo Ratchet Strap w/ Double J Hook (5527WHB-CAMO)
- TECHNIBILT SHELVING SYSTEMS Security Cage, Mob, Solid Shlf-5, 24x60x69 (MSEC605F-SLD)
- ZORO SELECT Wire Cart, 4 Shelf, 48x18x70, Chrome (2HDE6)
- NATIONAL 3/16 In. x 5-1/2 In. Zinc Hook Turnbuckle (N221986)
- LIFT-ALL Chain Sling, Dbl Leg, 15200 lb, 3/8In, 3ft (38DOSW10X3)
- LIFT-ALL Chain Sling, Sngl Leg, 8800 lb, 3/8 In, 3 ft (38SOSW10X3)
- LIFT-ALL Chain Sling, G100, Alloy Stl, 10 ft L (30002G10)
- LIFT-ALL Chain Sling, Sngl Leg, 8800 lb, 3/8 In, 4 ft (38SOSW10X4)
- LIFT-ALL 6ft. Chain Sling, G100, Alloy Steel (30001G10)
- LIFT-ALL Adj Chain Sling, G100, 9/32X10ft w/Latch (30004LG10)
- US CARGO CONTROL 9/32" x 4' - 4 Leg Chain Sling w/ Self-Locking Hooks - Grade 100 (932G100QOSL-4)
- Lift-All Chain Slings