Shop All Filtration Systems
Lifestraw
Water Filter System, 0.2 Microns, White
Mfr # LSUN02FK01
Zoro # G5776944
$34.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Personal Water Filtration Systems
- Microns 0.2
- Flow Rate 0.31 gpm
- Max. Pressure 5 psi
- Housing Material Plastic
Product Information
- Brand Lifestraw
- MFR # LSUN02FK01
- Zoro # G5776944
- Country of Origin Korea, Republic of
- Category Filtration Systems
Dimensions
Overall Width | 3 in |
Overall Height | 9 1/2 in |
Details
Sub-Category | Personal Water Filtration Systems |
Item | Water Purifier |
Microns | 0.2 |
Flow Rate | 0.31 gpm |
Max. Pressure | 5 psi |
Housing Material | Plastic |
Number of Cartridges Required | 1 |
Reduces | Bacteria, Chlorine, Microplastics, Odor, Parasites, Pesticides, Taste |
Application | Backpacking, Camping, Emergency Preparedness, Outdoor Sports, Travel |
Max. Temp. | 150 Degrees F |
Color | White |
Head Material | Plastic |
Standards | NSF 42 |
Filter Media | Activated Carbon, Hollow Fiber Membrane Microfilter |
Includes | Leak-Proof Lid, Narrow Cap, Replaceable Cartridge, Standard and Sports Mouthpieces, Wide-Mouth Cap |
With Gauge/Without Gauge | Without Gauge |
Pressure Drop | 5 psi |
Service Life | 1,000 gal |
With Valve/Without Valve | Without Valve |
Cartridges Required | LSCARB410, Mfr. No. LSGOSPCCB |
Effective Against | Bacteria, Chlorine Taste and Odor, Microplastics, Parasites, Pesticides |
Purifying Capacity | 1,000 gal |
Description
Water Purifier, Effective Against Bacteria, Chlorine Taste and Odor, Microplastics, Parasites, Pesticides, Purifying Capacity 1,000 gal, 0.3 gpm Flow Rate, Standards NSF 42
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN PEX Crimp Tool, 1In, For 10A575 (QCRT5T)
- JONES STEPHENS Basket Strainer, Black, Swa (B02005)
- APACHE HB Brass Fitting, 3/4" FPT Swivelx3/4" (44029505)
- ZURN ZTR Replacement for 1.6 Valve (PTR6200-L-1.6)
- LIFESTRAW Water Filter System, 0.2 Microns, Blue (LSPH038)
- PENTAIR/OMNIFILTER Mounting Bracket, BF35/BF55 Fltr Hsngs (BF35MB-S3-S18)
- HYDROSCIENTIFIC CERTIFIED PLEATED SYNTHETIC JUMBO 170, 5M (HSC-170-5)
- CULLIGAN Culligan CULLIGAN-750R Replacement Water Filter (CULLIGAN-750R)
- PENTAIR Water Filter System, 0.5 micron, 12 1/2" H (F3000-B2M)
- ISPRING 2Stage Whole House Water Filtration System (WGB22B)
- ISPRING Spin Down Sediment Filter 50 Micron w Housing Scraper (WSP50GR)
- Lifestraw Filtration Systems