Shop All Hydration Packs
This Product is Discontinued
Lifestraw
LifeStraw Flex - Water Filter with Gravity Bag (Discontinued)
Mfr # LSFX01GB01
Zoro # G3922739
This Product is Discontinued
Key Features
- Flow Rate 0.125 gal/min | 0.5 L/min
- Hose Length 27.5 in | 70 cm
- Filter Size 6.4 x 1.5 in | 22.9 x 2.5 cm
Product Information
- Brand Lifestraw
- MFR # LSFX01GB01
- Zoro # G3922739
- Country of Origin Korea, Republic of
- Category Hydration Packs
Dimensions
Hose Length | 27.5 in | 70 cm |
Filter Size | 6.4 x 1.5 in | 22.9 x 2.5 cm |
Details
Item | Water Fil Syst Lifstraw Flex,Gravity Bag |
Flow Rate | 0.125 gal/min | 0.5 L/min |
Description
Water Fil Syst Lifstraw Flex,Gravity Bag
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.