Shop All Emergency Response Casualty Supplies
Lifesecure
SecurEvac High-Visibility/Safety Grab-and-Go Essentials 3-DAY Emergency Kit
Mfr # 80800
Zoro # G004938405
product price: $64.59
/ea
$64.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 8"
- Height 10.5"
- Depth 5"
- Weight 6 lbs.
- Material Various
Product Information
- Brand Lifesecure
- MFR # 80800
- Zoro # G004938405
- UPC # 852483008
- Country of Origin United States
- Category Emergency Response Casualty Supplies
Dimensions
Width | 8" |
Height | 10.5" |
Depth | 5" |
Details
Item | Emergency Kit |
Weight | 6 lbs. |
Material | Various |
Color | Blue |
Description
High-Visibility Mini-Backpack emergency kit (sling bag option) with integrated LED safety signal flasher and reflective safety stripes with 3 days (72 hours) of U.S. Government recommended personal supplies. Easy, compact storage in drawers, shelves, cabinets, and vehicles. SAFETY and SIGNALING for HELP: Flashing LED Safety Signal reflective stripes on three sides, and high-visibility markings. LED Safety signal with flashing and continuous beam modes emits a super–bright beam that can be seen up to 2,500 feet. For signaling for rescue, this kit includes the world's loudest compact safety and rescue whistle, the WindStorm whistle. HANDS FREE RESPONSE: Adjustable strap with 15 attachment configuration options ensures a comfortable and functional fit. Dual tote handles provide additional carry option. QUICK-ACCESS ORGANIZATION: Three zippered compartments, quick-access side gear pocket, mesh water bottle carrier, and four gear-attach D-rings keep supplies organized and at the ready. DURABILITY and PROTECTION of SUPPLIES: Rugged 600 Denier Polyester to provides tough protection for emergency supplies. IDENTIFICATION and EMERGENCY INFORMATION: Integrated card holder on back of bag holds a business card, other ID, or emergency information. LONG STORAGE/USE: U.S. Coast Guard Approved Water and food have 5–year shelf life. 12-Hour light sticks have 5-year shelf life. Batteries have 5+ year shelf life. CONTENTS: (1) Integrated LED flashing safety signal with multiple flash modes (up to 2,500 ft. visibility) (2) AAA Batteries for LED flashing safety signal (1) WindStorm All-Weather Safety & Rescue whistle with lanyard (the world's loudest compact whistle – 103 dB – can be heard up to 1/2 mile) (1) Weather-resistant/Impact-resistant LED Flashlight (60 lumens – beam distance: 328 ft.) (4) AA Batteries for LED Flashlight (2 sets of batteries for extra life) (2) 12–Hour light sticks (1) disposable protective face mask (1) Emergency thermal blanket (1) Emergency poncho (6) 4 oz. emergency water pouches [5–year shelf life – U.S. Coast Guard approved] (1) 2,400–calorie food bar (12 individually wrapped 200–calorie portions) [5–year shelf life – U.S. Coast Guard approved] (1) Personal First Aid packet (6) Moist towelettes Dimensions: 10.5'' x 8'' x 5" Weight: 6 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDWARDS SIGNALING Horn Strobe, Amber, 120VAC (869STRA-N5)
- SUPERIOR GLOVE Leather Gloves, White, Glove Size XL, PR (365DLX2KGXL)
- FALLTECH Telescoping Rescue Pole, Silver (68030TC)
- DELTANA Numbers, Zinc Black 4" (RNZ45)
- LIFESECURE SecurEvac 30-Person Evacuation & Shelter-In-Place Survival Kit (10800)
- LIFESECURE 3-Day Basic Emergency Kit (10300)
- LIFESECURE 10-Person Evacuation & Shelter-In-Place Kit Replacement Pack (101009)
- LIFESECURE On-the-Go High-Visibility/High-Safety All-Hazards 3-DAY AUTO Emergency Kit (51800)
- LIFESECURE Emergency Safety Kit (81210)
- LIFESECURE 25-Person Extended Support Shelter-In-Place Kit (31010)
- PROPAC ANIMAL SHELTER KIT (P1020)
- Lifesecure Emergency Preparedness & Safety Training