Shop All Emergency Response Casualty Supplies
Lifesecure
SecurEvac High-Visibility/Safety Grab-and-Go All-Hazards 3-DAY Emergency Kit
Mfr # 81800
Zoro # G404938418
product price: $91.25
/ea
Free Shipping & Returns
$91.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 8"
- Height 10.5"
- Color Blue
- Weight 7 lbs.
- Depth 5"
Product Information
- Brand Lifesecure
- MFR # 81800
- Zoro # G404938418
- UPC # 852483008
- Country of Origin United States
- Category Emergency Response Casualty Supplies
Dimensions
Width | 8" |
Height | 10.5" |
Depth | 5" |
Details
Item | Emergency Kit |
Color | Blue |
Weight | 7 lbs. |
Material | Various |
Description
Hi-Visibility Mini-Backpack emergency survival kit (with sling/shoulder/hand carry options) with integrated LED safety signal flasher and reflective safety stripes with 3 days (72 hours) of U.S. Government recommended personal supplies. Stores easily in drawers, shelves, cabinets, and vehicles. SAFETY and SIGNALING for HELP: Flashing LED Safety Signal reflective stripes on three sides, and high-visibility markings. LED Safety signal can be seen up to 2,500 feet. Kit includes the world's loudest compact safety and rescue whistle, the WindStorm whistle. HANDS FREE RESPONSE: Adjustable strap with 15 attachment configuration options ensures a comfortable and functional fit. Dual tote handles provide additional carry option. QUICK-ACCESS ORGANIZATION: Three zippered compartments, quick-access side gear pocket, mesh water bottle carrier, and four gear-attach D-rings keep supplies organized and at the ready. DURABILITY and PROTECTION of SUPPLIES: This rugged sling and shoulder bag is made of durable 600 Denier Polyester to provide tough protection for your emergency supplies. IDENTIFICATION and EMERGENECY INFORMATION: Integrated card holder on back of bag can hold a business card, other ID, or emergency information. LONG STORAGE/USE: Water and food have 5–year shelf life and are US Coast Guard approved. 12-Hour light sticks have 5-year shelf life. Batteries have 5+ year shelf life. CONTENTS: (1) Disposable protective face mask (1) Emergency thermal blanket (1) Emergency poncho (2) 20-hour body warmers (1) Integrated LED flashing safety signal with multiple flash modes (up to 2,500 ft. visibility) (2) AAA Batteries for LED flashing safety signal (1) WindStorm All-Weather Safety & Rescue whistle with lanyard (world's loudest compact whistle – 103 dB – can be heard up to 1/2 mile) (1) Weather-resistant/Impact-resistant LED Flashlight (60 lumens – beam distance: 328 ft.)(4) AA Batteries for LED Flashlight (2 sets of batteries for extra life) (2) 12–Hour light sticks (1) AM/FM radio with 4 AA batteries(2 sets) (10) 4 oz. emergency water pouches [5–year shelf life – U.S. Coast Guard approved] (1) 2,400–calorie food bar (12 individually wrapped 200–calorie portions) [5–year shelf life – U.S. Coast Guard approved] (1) 30-Piece First Aid Kit (6) Moist towelettes (1) Pair vinyl gloves (3) Biohazard waste bags (1) High-Visibility shoulder and sling bag with integrated LED safety flasher and quick–grab top carrying handles. Dimensions: 10.5'' x 8'' x 5'' Weight: 6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY GuideStripe Floor Tape 3 in W x 100 ft L Vinyl Yellow (170649)
- MCR SAFETY Hi-Vis Cut Resistant Coated Gloves, A2 Cut Level, Latex, L, 1 PR (9672HVGL)
- RADIANS DeWalt® DPG750XXL 100G Insulated Work Glove 2X (DPG750XXL)
- NMC Sds Binder W/1-1/2" Rings, 11"x8.5", Ye (RTK62)
- LIFESECURE SecurEvac 5-Person 3-Day Easy-Roll Evacuation & Shelter-In-Place Survival Kit (10550)
- LIFESECURE 25-Person Emergency Kit Replacement Pack (100019)
- LIFESECURE Personal Evacuation Kit Replacement Pack (502009)
- LIFESECURE 3-Day Basic Emergency Kit (10300)
- LIFESECURE Complete 25-Person 1-Day Shelter-In-Place Combo Emergency Kit (31024)
- LIFESECURE 25-Person Extended Support Shelter-In-Place Kit (31010)
- MOBILEAID XL CERT Incident Command Team Kit (4-person) (31758)
- Lifesecure Emergency Response Casualty Supplies