Shop All Emergency Response Casualty Supplies
Lifesecure
SecurEvac 5-Person 3-Day Easy-Roll Evacuation & Shelter-In-Place Survival Kit
Mfr # 10550
Zoro # G704938415
product price: $332.99
/ea
Free Shipping & Returns
$332.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 14"
- Height 21"
- Depth 13"
- Material Various
- Color Blue
Product Information
- Brand Lifesecure
- MFR # 10550
- Zoro # G704938415
- UPC # 852186001988
- Country of Origin United States
- Category Emergency Response Casualty Supplies
Dimensions
Width | 14" |
Height | 21" |
Depth | 13" |
Details
Item | Emergency Kit |
Material | Various |
Color | Blue |
Weight | 31 lbs |
Description
This rolling 5-person 72 hour (3 day) evacuation or shelter-in-place emergency survival kit includes a fold-flat portable toilet that stores securely in the survival backpack with survival supplies. The easy-roll bag converts to a survival backpack with high-visibility markings and an LED safety signal for added safety. MOBILE — Emergency gear kits are packed in a SecurEvac easy-roll backpack with telescoping handle (converts to regular backpack), padded shoulder straps, top carry handle, and sternum strap for stability in motion COMPLETE — Each disaster gear kit includes key survival supplies for all the basic needs of 5 people for 3 days. VISIBLE — Bags are designed for quick-find emergency identification and high visibility for safety in use: safety orange markings, 360° high-visibility reflective safety stripes, integrated 3-LED flashing safety signal. SECURE — Breakaway tamper-evident closure ties for main compartments keep supplies secure yet accessible in an emergency. FLEXIBLE — This kit can be used for evacuation or shelter-in-place according to the specific emergency situation.
Contents
FOR MOBILITY and STORAGE: (1)SecurEvac easy-roll backpack with integrated LED safety signal FOR SEARCH and RESCUE: (1) pair leather palmed work gloves (1) pair safety goggles (1) pry bar FOR EASIER BREATHING:
(30) dust masks FOR MINOR MEDICAL SITUATIONS: (1) first aid kit (3) emergency blankets FOR HYDRATION:
(30) Emergency drinking water pouches (4 oz.) [5 year shelf life] FOR NUTRITION: (5) 2,400 calorie food bars (60 portions) [5 year shelf life] FOR SHELTER: (1) 8’ x 10’ tarp/ground cover (1) cord FOR COMMUNICATION and LIGHT: (1) whistle with lanyard (1) AM/FM radio with extra batteries (1) flashlight with extra batteries (2) 12-hour light sticks FOR MAINTAINING PROPER HYGIENE and SANITATION: (1) Carry-Flat portable toilet (6) toilet bags (6) deodorizer packets (2) toilet paper rolls (4) pairs vinyl gloves (30) sanitary towlettes (2) 4 oz bottles hand sanitizer FOR THE SAFETY MANAGER: (1) emergency instruction sheet (1) clipboard (1) writing tablet (2) pens
(10) tamper-evident breakaway closure ties
Weight 31 Lbs.
Dimensions 14" x 21" x 13"
Contents
FOR MOBILITY and STORAGE: (1)SecurEvac easy-roll backpack with integrated LED safety signal FOR SEARCH and RESCUE: (1) pair leather palmed work gloves (1) pair safety goggles (1) pry bar FOR EASIER BREATHING:
(30) dust masks FOR MINOR MEDICAL SITUATIONS: (1) first aid kit (3) emergency blankets FOR HYDRATION:
(30) Emergency drinking water pouches (4 oz.) [5 year shelf life] FOR NUTRITION: (5) 2,400 calorie food bars (60 portions) [5 year shelf life] FOR SHELTER: (1) 8’ x 10’ tarp/ground cover (1) cord FOR COMMUNICATION and LIGHT: (1) whistle with lanyard (1) AM/FM radio with extra batteries (1) flashlight with extra batteries (2) 12-hour light sticks FOR MAINTAINING PROPER HYGIENE and SANITATION: (1) Carry-Flat portable toilet (6) toilet bags (6) deodorizer packets (2) toilet paper rolls (4) pairs vinyl gloves (30) sanitary towlettes (2) 4 oz bottles hand sanitizer FOR THE SAFETY MANAGER: (1) emergency instruction sheet (1) clipboard (1) writing tablet (2) pens
(10) tamper-evident breakaway closure ties
Weight 31 Lbs.
Dimensions 14" x 21" x 13"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR GLOVE Cut-Resistant Sleeve, Cooling, ANSI/ISEA Cut Level A2, Seamless Knit, 18 in Length, Gray, L (KTAG1T18)
- MECHANIX WEAR Tactical Glove, S, Black, PR (MG-F55-008)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Rigid Plastic, Ladder Storage Area Sign With Symbol, Portrait (OS-NS-P-710-V-13947)
- DEFENDER SAFETY H1-CH Safety Helmet With Visor, Type 1 Class C, ANSI Z89.1 - Yellow (H1-CH-02V)
- LIFESECURE Emergency Safety Kit (81210)
- LIFESECURE 10-Person Evacuation & Shelter-In-Place Kit Replacement Pack (101009)
- LIFESECURE 25-Person Emergency Kit Replacement Pack (100019)
- LIFESECURE On-the-Go High-Visibility/High-Safety All-Hazards 3-DAY AUTO Emergency Kit (51800)
- LIFESECURE SchoolGuard 25-Student Classroom Lockdown & Emergency Response Kit (21001)
- LIFESECURE 3-Day Basic Emergency Kit (10300)
- LIFESECURE On-the-Go High-Visibility/High-Safety 3-DAY AUTO Emergency Kit (50800)
- Lifesecure Emergency Response Casualty Supplies