Shop All Emergency Response Casualty Supplies
Lifesecure
SchoolGuard Easy-Roll Classroom Evacuation & Lockdown Kit
Mfr # 31850
Zoro # G204938427
product price: $299.99
/ea
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 14"
- Height 21"
- Color Blue
- Weight 31 lbs.
- Depth 13"
Product Information
- Brand Lifesecure
- MFR # 31850
- Zoro # G204938427
- UPC # 852186001780
- Country of Origin United States
- Category Emergency Response Casualty Supplies
Dimensions
Width | 14" |
Height | 21" |
Depth | 13" |
Details
Item | Classroom Emergency Kit |
Color | Blue |
Weight | 31 lbs. |
Material | Various |
Description
A portable rolling emergency support kit for evacuating students and staff or supporting them in place during a lockdown or for the first several hours after an emergency or disaster. Each survival kit includes survival supplies for up to 29 students and one teacher. High-visibility marking and flashing safety signal provide quick emergency identification and increased safety in use. These kits also provide portable emergency support for field trips and other off-campus events..MOBILE — Emergency gear kits are packed in a SecurEvac easy-roll backpack with telescoping handle (converts to regular backpack), padded shoulder straps, top carry handle, and sternum strap for stability in motion
COMPLETE — Each disaster gear kit includes key survival supplies for all the basic needs of 29 students and 1 teacher.
VISIBLE — Bags are designed for quick-find emergency identification and high visibility for safety in use: safety orange markings, 360° high-visibility reflective safety stripes, integrated 3-LED flashing safety signal.
SECURE — Breakaway tamper-evident closure ties for main compartments keep supplies secure yet accessible in an emergency.
FLEXIBLE — This kit can be used for evacuation or shelter-in-place according to the specific emergency situation.
Contents
FOR MOBILITY and STORAGE:
(1)SecurEvac easy-roll backpack with integrated LED safety signal
FOR SEARCH and RESCUE:
(1) pair leather palmed work gloves
(1) pair safety goggles
(1) pry bar
FOR EASIER BREATHING:
(30) dust masks
FOR MINOR MEDICAL SITUATIONS:
(1) first aid kit
(3) emergency blankets
FOR HYDRATION:
(30) Emergency drinking water pouches (4 oz.) [5 year shelf life]
FOR NUTRITION:
(5) 2,400 calorie food bars (60 portions) [5 year shelf life]
FOR SHELTER:
(1) 8’ x 10’ tarp/ground cover
(1) cord
FOR COMMUNICATION and LIGHT:
(1) whistle with lanyard
(1) AM/FM radio with extra batteries
(1) flashlight with extra batteries
(2) 12-hour light sticks
FOR MAINTAINING PROPER HYGIENE and SANITATION:
(1) Carry-Flat portable toilet
(6) toilet bags
(6) deodorizer packets
(2) toilet paper rolls
(4) pairs vinyl gloves
(30) sanitary towlettes
(2) 4 oz bottles hand sanitizer
FOR THE SAFETY MANAGER:
(1) emergency instruction sheet
(1) clipboard
(1) writing tablet
(2) pens
(10) tamper-evident breakaway closure ties
Weight
31 lbs
Dimensions
14" x 21" x 13"
COMPLETE — Each disaster gear kit includes key survival supplies for all the basic needs of 29 students and 1 teacher.
VISIBLE — Bags are designed for quick-find emergency identification and high visibility for safety in use: safety orange markings, 360° high-visibility reflective safety stripes, integrated 3-LED flashing safety signal.
SECURE — Breakaway tamper-evident closure ties for main compartments keep supplies secure yet accessible in an emergency.
FLEXIBLE — This kit can be used for evacuation or shelter-in-place according to the specific emergency situation.
Contents
FOR MOBILITY and STORAGE:
(1)SecurEvac easy-roll backpack with integrated LED safety signal
FOR SEARCH and RESCUE:
(1) pair leather palmed work gloves
(1) pair safety goggles
(1) pry bar
FOR EASIER BREATHING:
(30) dust masks
FOR MINOR MEDICAL SITUATIONS:
(1) first aid kit
(3) emergency blankets
FOR HYDRATION:
(30) Emergency drinking water pouches (4 oz.) [5 year shelf life]
FOR NUTRITION:
(5) 2,400 calorie food bars (60 portions) [5 year shelf life]
FOR SHELTER:
(1) 8’ x 10’ tarp/ground cover
(1) cord
FOR COMMUNICATION and LIGHT:
(1) whistle with lanyard
(1) AM/FM radio with extra batteries
(1) flashlight with extra batteries
(2) 12-hour light sticks
FOR MAINTAINING PROPER HYGIENE and SANITATION:
(1) Carry-Flat portable toilet
(6) toilet bags
(6) deodorizer packets
(2) toilet paper rolls
(4) pairs vinyl gloves
(30) sanitary towlettes
(2) 4 oz bottles hand sanitizer
FOR THE SAFETY MANAGER:
(1) emergency instruction sheet
(1) clipboard
(1) writing tablet
(2) pens
(10) tamper-evident breakaway closure ties
Weight
31 lbs
Dimensions
14" x 21" x 13"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRU-SPEC Parka Jacket, S, Regular, Black (2027)
- ARIAT Size 13 EE Men's Western Boot Steel Work Boot, Brown (10014241)
- MONTOUR LINE Velvet Rope Red With Black Snap Ends 6ft.Cotton Core (HDVL510Rope-60-RD-SE-BK)
- CARHARTT Carhartt Flame Resistant Duck Active Jac, Navy, 100% Cotton, L (101621-410 L REG)
- LIFESECURE On-the-Go High-Visibility/High-Safety All-Hazards 3-DAY AUTO Emergency Kit (51800)
- LIFESECURE Emergency Safety Kit (81210)
- LIFESECURE SecurEvac 30-Person Evacuation & Shelter-In-Place Survival Kit (10800)
- LIFESECURE On-the-Go High-Visibility/High-Safety 3-DAY AUTO Emergency Kit (50800)
- LIFESECURE 10-Person Evacuation & Shelter-In-Place Kit Replacement Pack (101009)
- LIFESECURE SchoolGuard 25-Student Classroom Lockdown & Emergency Response Kit (21001)
- PROPAC ANIMAL SHELTER KIT (P1020)
- Lifesecure Emergency Preparedness & Safety Training