Shop All Emergency Response Casualty Supplies
Lifesecure
SchoolGuard Classroom Evacuation & Lockdown Kit
Mfr # 31800
Zoro # G604938454
product price: $313.99
/ea
Free Shipping & Returns
$313.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 14"
- Height 18"
- Material Various
- Depth 13"
- Color Blue
Product Information
- Brand Lifesecure
- MFR # 31800
- Zoro # G604938454
- UPC # 852186001773
- Country of Origin United States
- Category Emergency Response Casualty Supplies
Dimensions
Width | 14" |
Height | 18" |
Depth | 13" |
Details
Item | Classroom Emergency Kit |
Material | Various |
Color | Blue |
Weight | 28 lbs. |
Description
A portable emergency survival kit for evacuating up to 29 students and 1 teacher or supporting them in place for several hours after an emergency or disaster. Emergency survival backpack with high-visibility markings and LED safety signal provides added safety in use. Portable fold-flat toilet stores in the survival backpack with other survival suppliesMOBILE — Emergency gear kits are packed in a SecurEvac backpack with padded shoulder straps, top carry handle, and sternum strap for stability in motion.
COMPLETE — Each disaster gear kit includes key survival supplies for all the basic needs of 29 students and 1 Teacher.
VISIBLE — Bags are designed for quick-find emergency identification and high visibility for safety in use: safety orange markings, 360° high-visibility reflective safety stripes, integrated 3-LED flashing safety signal.
SECURE — Breakaway tamper-evident closure ties for main compartments keep supplies secure yet accessible in an emergency.
FLEXIBLE — This kit can be used for evacuation or shelter-in-place according to the specific emergency situation.
Contents
FOR MOBILITY and STORAGE:
(1) SecurEvac backpack with integrated LED safety signal
FOR SEARCH and RESCUE:
(1) pair leather palmed work gloves
(1) pair safety goggles
(1) pry bar
FOR EASIER BREATHING:
(30) dust masks
FOR MINOR MEDICAL SITUATIONS:
(1) first aid kit
(3) emergency blankets
FOR HYDRATION:
(30) Emergency drinking water pouches (4 oz.) [5 year shelf life]
FOR NUTRITION:
(5) 2,400 calorie food bars (60 portions) [5 year shelf life]
FOR SHELTER:
(1) 8’ x 10’ tarp/ground cover
(1) cord
FOR COMMUNICATION and LIGHT:
(1) whistle with lanyard
(1) AM/FM radio with extra batteries
(1) flashlight with extra batteries
(2) 12-hour light sticks
FOR MAINTAINING PROPER HYGIENE and SANITATION:
(1) Carry-Flat portable toilet
(6) toilet bags
(6) deodorizer packets
(2) toilet paper rolls
(4) pairs vinyl gloves
(30) sanitary towlettes
(2) 4 oz bottles hand sanitizer
FOR THE SAFETY MANAGER:
(1) emergency instruction sheet
(1) clipboard
(1) writing tablet
(2) pens
(10) tamper-evident breakaway closure ties
Weight
28 lbs
Dimensions
14" x 18" x 13"
COMPLETE — Each disaster gear kit includes key survival supplies for all the basic needs of 29 students and 1 Teacher.
VISIBLE — Bags are designed for quick-find emergency identification and high visibility for safety in use: safety orange markings, 360° high-visibility reflective safety stripes, integrated 3-LED flashing safety signal.
SECURE — Breakaway tamper-evident closure ties for main compartments keep supplies secure yet accessible in an emergency.
FLEXIBLE — This kit can be used for evacuation or shelter-in-place according to the specific emergency situation.
Contents
FOR MOBILITY and STORAGE:
(1) SecurEvac backpack with integrated LED safety signal
FOR SEARCH and RESCUE:
(1) pair leather palmed work gloves
(1) pair safety goggles
(1) pry bar
FOR EASIER BREATHING:
(30) dust masks
FOR MINOR MEDICAL SITUATIONS:
(1) first aid kit
(3) emergency blankets
FOR HYDRATION:
(30) Emergency drinking water pouches (4 oz.) [5 year shelf life]
FOR NUTRITION:
(5) 2,400 calorie food bars (60 portions) [5 year shelf life]
FOR SHELTER:
(1) 8’ x 10’ tarp/ground cover
(1) cord
FOR COMMUNICATION and LIGHT:
(1) whistle with lanyard
(1) AM/FM radio with extra batteries
(1) flashlight with extra batteries
(2) 12-hour light sticks
FOR MAINTAINING PROPER HYGIENE and SANITATION:
(1) Carry-Flat portable toilet
(6) toilet bags
(6) deodorizer packets
(2) toilet paper rolls
(4) pairs vinyl gloves
(30) sanitary towlettes
(2) 4 oz bottles hand sanitizer
FOR THE SAFETY MANAGER:
(1) emergency instruction sheet
(1) clipboard
(1) writing tablet
(2) pens
(10) tamper-evident breakaway closure ties
Weight
28 lbs
Dimensions
14" x 18" x 13"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEDERAL SIGNAL Phone Extension Ringer, Grey (TELC-120)
- OPEN ROAD Jacket, Hi-Vis, Class 1,150D, Black, L (6323JB-L)
- KLEENGUARD Safety Glasses, Gray Anti-Scratch (22611)
- MUCK BOOT CO 12 Men's Black (CHS-000A/12)
- LIFESECURE SecurEvac 5-Person 3-Day Easy-Roll Evacuation & Shelter-In-Place Survival Kit (10550)
- LIFESECURE On-the-Go High-Visibility/High-Safety 3-DAY AUTO Emergency Kit (50800)
- LIFESECURE Personal Evacuation Kit Replacement Pack (502009)
- LIFESECURE Complete 25-Person 1-Day Shelter-In-Place Combo Emergency Kit (31024)
- LIFESECURE SecurEvac 30-Person Evacuation & Shelter-In-Place Survival Kit (10800)
- LIFESECURE 25-Person Emergency Kit Replacement Pack (100019)
- PROPAC PREPARDNESS CART WITH LID (X2015)
- Lifesecure Emergency Response Casualty Supplies