Shop All Emergency Response Casualty Supplies
Lifesecure
Personal 3-Day Emergency Kit Replacement Pack
Mfr # 400019
Zoro # G004938443
product price: $22.25
/ea
$22.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10"
- Height 7"
- Color Clear
- Material Various
- Weight 4 lbs.
Product Information
- Brand Lifesecure
- MFR # 400019
- Zoro # G004938443
- Country of Origin United States
- Category Emergency Response Casualty Supplies
Dimensions
Width | 10" |
Height | 7" |
Depth | 3" |
Details
Item | Emergency Kit |
Color | Clear |
Material | Various |
Weight | 4 lbs. |
Description
Replacement pack for the Personal 3-Day Emergency Response Kit (40001) or Personal Grab-and-Go 3-Day Emergency Kit (80001). Save money by replacing only the supplies that expire in these kits: water, food, lightsticks, towelettes, and first aid essentials. Replacement recommended every four years.REPLACEMENT RECOMMENDED EVERY FOUR YEARS. CHECK ACTUAL EXPIRATION DATES. REPLACE ITEMS SOONER IF USED.
Contents:
For minor injuries:
(1) personal first aid pack
For communication and light:
(2) 12-hour light sticks
For maintaining proper hydration:
(6) 4 oz. emergency water pouches
For maintaining adequate nutrition:
(1) 2,400-calorie food bar (12 individually wrapped 200-calorie portions)
For maintaining proper sanitation:
(3) moist towelettes
Contents:
For minor injuries:
(1) personal first aid pack
For communication and light:
(2) 12-hour light sticks
For maintaining proper hydration:
(6) 4 oz. emergency water pouches
For maintaining adequate nutrition:
(1) 2,400-calorie food bar (12 individually wrapped 200-calorie portions)
For maintaining proper sanitation:
(3) moist towelettes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMBERLAND PRO Mens PRO(R) Powertrain Sport Safety-Toe (TB0A1B6S001)
- RADIANS Radians DRIRAD(TM) 28 Durable Rainwear Rainsuit (RS15-NSYV-M)
- TECHNICHE M/L Phase Change Cooling Vest, Blue (6626-BLUEM/L)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 38x32 (LU20RB 38 32)
- LIFESECURE 10-Person Evacuation & Shelter-In-Place Kit Replacement Pack (101009)
- LIFESECURE Complete 25-Person 1-Day Shelter-In-Place Combo Emergency Kit (31024)
- LIFESECURE On-the-Go High-Visibility/High-Safety 3-DAY AUTO Emergency Kit (50800)
- LIFESECURE Emergency Safety Kit (81210)
- LIFESECURE SchoolGuard Easy-Roll Classroom Evacuation & Lockdown Kit (31850)
- LIFESECURE On-the-Go High-Visibility/High-Safety All-Hazards 3-DAY AUTO Emergency Kit (51800)
- PROPAC DISASTER PREPAREDNESS BACKPACK KIT (K2010)
- Lifesecure Emergency Preparedness & Safety Training