Shop All Emergency Response Casualty Supplies
Lifesecure
On-the-Go High-Visibility/High-Safety All-Hazards 3-DAY AUTO Emergency Kit
Mfr # 51800
Zoro # G004938436
product price: $93.59
/ea
Free Shipping & Returns
$93.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 8"
- Height 10.5"
- Depth 5"
- Color Blue
- Weight 7 lbs.
Product Information
- Brand Lifesecure
- MFR # 51800
- Zoro # G004938436
- Country of Origin United States
- Category Emergency Response Casualty Supplies
Dimensions
Width | 8" |
Height | 10.5" |
Depth | 5" |
Details
Item | Emergency Kit |
Color | Blue |
Weight | 7 lbs. |
Material | Various |
Description
Compact, Hi Visibility shoulder and sling bag with integrated LED safety flasher carries 3 days (72 hours) of U.S. Government recommended personal survival supplies and room for additional emergency supplies and personal items. Stores easily in your vehicle. FOR SAFETY and SIGNALING for HELP: Flashing LED Safety Signal (visible up to 2,500 feet), reflective stripes on three sides, and high-visibility markings. Kit includes the world's loudest compact safety and rescue whistle, the Wind Storm whistle. FOR HANDS FREE RESPONSE: Adjustable strap with 15 attachment configuration options ensures a comfortable and functional fit. Dual tote handles provide additional carry option. FLEXIBLE QUICK-ACCESS ORGANIZATION: Three zippered compartments, quick-access side gear pocket, mesh water bottle carrier, and four gear-attach D-rings keep supplies organized and at the ready. DURABILITY and PROTECTION of SUPPLIES: This rugged sling and shoulder bag is made of durable 600 Denier Polyester to provide tough protection for your emergency supplies. IDENTIFICATION and EMERGENCY INFORMATION: Integrated card holder on back of bag can hold a business card, other ID, or emergency information. LONG STORAGE/USE: Water and food have 5–year shelf life and are US Coast Guard approved. 12-Hour light sticks have 5-year shelf life. Batteries have 5+ year shelf life. PROTECTION and SHELTER: (1) Disposable protective face mask (1) Emergency thermal blanket (1) Emergency poncho (2) 20-hour body warmers (1) Integrated LED flashing safety signal with multiple flash modes (up to 2,500 ft. visibility) (2) AAA Batteries for integrated LED flashing safety signal (1) WindStorm All-Weather Safety & Rescue whistle with lanyard (world's loudest compact whistle – 103 dB – can be heard up to 1/2 mile) (1) Weather-resistant/Impact-resistant LED Flashlight (60 lumens – beam distance: 328 ft.) (4) AA Batteries for LED Flashlight (2 sets of batteries for extra life) (2) 12–Hour light sticks (1) AM/FM radio with 4 AA batteries(2 sets) (10) 4 oz. emergency water pouches [5–year shelf life – U.S. Coast Guard approved] (1) 2,400–calorie food bar (12 individually wrapped 200–calorie portions) [5–year shelf life – U.S. Coast Guard approved] (1) 30-Piece First Aid Kit (6) Moist towelettes (1) Pair vinyl gloves (3) Biohazard waste bags (1) Rugged High-Visibility shoulder and sling bag with integrated LED safety flasher and quick–grab top carrying handles. Dimensions: 10.5'' x 8'' x 5'' Weight: 6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PASS & SEYMOUR 20A 208V Blk Lockoutlet (7410)
- STEINER INDUSTRIES Flame-Resistant Sleeve, Universal, 18"L, PR (1034-18WW)
- 3M 6000 Series Respirator Cartridge, 2PK (RSP610)
- WEARWELL Ramp Edge, PVC, 18 in Long x 18 in Wide, 7/8 in Thick, 10 PK (560.78X6X18BK-CS10)
- LIFESECURE SchoolGuard 25-Student Classroom Lockdown & Emergency Response Kit (21001)
- LIFESECURE Complete 25-Person 1-Day Shelter-In-Place Combo Emergency Kit (31024)
- LIFESECURE SecurEvac 30-Person Evacuation & Shelter-In-Place Survival Kit (10800)
- LIFESECURE 3-Day Basic Emergency Kit (10300)
- LIFESECURE SchoolGuard Easy-Roll Classroom Evacuation & Lockdown Kit (31850)
- LIFESECURE Emergency Safety Kit (81210)
- LIFESECURE 25-Person Extended Support Shelter-In-Place Kit (31010)
- Lifesecure Emergency Response Casualty Supplies