Shop All Emergency Response Casualty Supplies
Lifesecure
On-the-Go High-Visibility/High-Safety 3-DAY AUTO Emergency Kit
Mfr # 50800
Zoro # G804938452
original price:
$77.27
9% off
new price: $69.75
/ea
$69.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 8"
- Height 10.5"
- Color Blue
- Material Various
- Weight 6 lbs.
Product Information
- Brand Lifesecure
- MFR # 50800
- Zoro # G804938452
- Country of Origin United States
- Category Emergency Response Casualty Supplies
Dimensions
Width | 8" |
Height | 10.5" |
Depth | 5" |
Details
Item | Emergency Kit |
Color | Blue |
Material | Various |
Weight | 6 lbs. |
Description
Compact, Hi Visibility shoulder and sling bag with integrated LED safety flasher carries 3 days (72 hours) of U.S. Government recommended personal supplies and room for additional emergency supplies and personal items. Stores easily in your vehicle. FOR SAFETY and SIGNALING for HELP: Flashing LED Safety Signal (visibility up to 2,500 feet), reflective stripes on three sides, and high-visibility markings. Kit includes the world's loudest compact safety and rescue whistle, the Windstorm whistle. FOR HANDS FREE RESPONSE: Adjustable strap with 15 attachment configuration options ensures a comfortable and functional fit. Dual tote handles provide additional carry option. FOR FLEXIBLE QUICK-ACCESS ORGANIZATION: Three zippered compartments, quick-access side gear pocket, mesh water bottle carrier, and four gear-attach D-rings keep supplies organized and at the ready. FOR DURABILITY and PROTECTION of SUPPLIES: Rugged sling and shoulder bag is made of durable 600 Denier Polyester. FOR IDENTIFICATION and EMERGENCY INFORMATION: Integrated card holder on back of bag can hold a business card, other ID, or emergency information. FOR LONG STORAGE/USE: Water and food have 5–year shelf life and are US Coast Guard approved. 12-Hour light sticks have 5-year shelf life. Batteries have 5+ year shelf life. CONTENTS: (1) Disposable protective face mask (1) Emergency thermal blanket (1) Emergency poncho (1) Integrated LED flashing safety signal with multiple flash modes (up to 2,500 ft. visibility) (2) AAA Batteries for integrated LED flashing safety signal (1) WindStorm All-Weather Safety & Rescue whistle with lanyard (the world's loudest compact whistle – 103 dB – can be heard up to 1/2 mile) (1) Weather-resistant/Impact-resistant LED Flashlight (60 lumens – beam distance: 328 ft.) (4) AA Batteries for LED Flashlight (2 sets of batteries for extra life) (2) 12–Hour light sticks (6) 4 oz. emergency water pouches [5–year shelf life – U.S. Coast Guard approved] (1) 2,400–calorie food bar (12 individually wrapped 200–calorie portions) [5–year shelf life – U.S. Coast Guard approved] (1) Personal First Aid packet (6) Moist towelettes (1) Rugged HI-Visibility shoulder and sling bag with integrated LED safety flasher and quick–grab top carrying handles. Dimensions: 10.5'' x 8'' x 5" Weight: 6 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Collared Disposable Coverall, L, 25 PK, Blue, SMS, Zipper (PB120SBULG002500)
- LYLE NoticeSign, ReflectSelfAdhVinyl, 7inWx5inH, U5-1217-RD_7X5 (U5-1217-RD_7X5)
- BRADY Write On Wire Marker, Polyester White, LAT-11-747-5 (LAT-11-747-5)
- TIMBERLAND PRO Size 9 Men's 8 in Work Boot Steel Work Boot, Briar Brown (52561)
- LIFESECURE 3-Day Basic Emergency Kit (10300)
- LIFESECURE SecurEvac 5-Person 3-Day Easy-Roll Evacuation & Shelter-In-Place Survival Kit (10550)
- LIFESECURE 25-Person Emergency Kit Replacement Pack (100019)
- LIFESECURE 25-Person Extended Support Shelter-In-Place Kit (31010)
- LIFESECURE On-the-Go High-Visibility/High-Safety All-Hazards 3-DAY AUTO Emergency Kit (51800)
- LIFESECURE SecurEvac 30-Person Evacuation & Shelter-In-Place Survival Kit (10800)
- MOBILEAID Easy-Roll Emergency Bag & Frame (Empty - Assembled) (31590)
- Lifesecure Emergency Preparedness & Safety Training