Shop All Emergency Response Casualty Supplies
Lifesecure
Emergency Safety Kit
Mfr # 81210
Zoro # G404938395
product price: $72.99
/ea
$72.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 8"
- Height 10.5"
- Depth 5"
- Material Various
- Weight 2.75 lbs.
Product Information
- Brand Lifesecure
- MFR # 81210
- Zoro # G404938395
- Country of Origin United States
- Category Emergency Response Casualty Supplies
Dimensions
Width | 8" |
Height | 10.5" |
Depth | 5" |
Details
Item | Emergency Kit |
Material | Various |
Weight | 2.75 lbs. |
Color | Blue |
Description
A High-Visibility Mini-Backpack emergency response kit with critical supplies designed to aid response in any emergency or disaster. Emergency supplies provide identification, communication, breathing protection, light, and personal & group safety. Compact storage on shelves or in drawers or cabinets. FOR EASY IDENTIFICATION, SAFETY & RESCUE SIGNALING — "EMERGENCY" marking, integrated LED emergency flasher and 180 degree reflective and high-visibility markings make the bag easy to find in an emergency and increase safety in any conditions. Flashing LED Safety Signal (2 AAA batteries not included) reflective stripes on three sides, and high-visibility markings. HANDS-FREE RESPONSE — Mini-Backpack (with adjustable sling and shoulder strap options) ensures a comfortable and functional fit. Dual grab handles provide for easy hand carry option. FLEXIBLE QUICK-ACCESS ORGANIZATION — Three main zippered compartments, quick-access side gear pocket, mesh water bottle carrier, and four gear-attach D-rings keep supplies organized and at the ready. DURABILITY and PROTECTION of SUPPLIES — This rugged sling and shoulder bag is made of durable 600 Denier Polyester to provide tough protection for your emergency supplies. EMERGENCY INFORMATION –Integrated card holder on back of bag can hold a business card, other ID, or emergency information. COMPACT STORAGE: Stores easily on shelves or in drawers or cabinets. CONTENTS: (1) Hi-Visibility Mini-Backpack (with dual grab handles and option to use adjustable sling and shoulder strap) with Emergency LED Flasher Signal (detachable) – [2 AAA batteries not included] (1) Hi-Visibility Safety Vest FOR BREATHING PROTECTION (1) disposable protective face mask FOR COMMUNICATION AND SIGNALING (1) Whistle with lanyard (1) Pen (1) Writing tablet FOR PERSONAL PROTECTION (1) Leather Palm Gloves (1) Emergency poncho (1) Emergency thermal blanket FOR LIGHT AND GROUP SIGNALING (1) Heavy Duty Flashlight (2) D batteries (2) 12-Hour Light Sticks (1) LED Emergency SAFETY & RESCUE Signal (detachable from mini-backpack) with belt clip Dimensions: 10.5" x 8" x 5" Weight: 2.75 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZING Group Lockout Box, Yellow, 10 in. W (7299Y-UN)
- 3M Safety Glasses, Clear Anti-Fog ; Anti-Scratch (SF501AF-BLK)
- BRADY Label, 1 in W, Clear; White (M6-31-427)
- MOLDEX Filter, Bayonet, P100, Magenta, 2 PK, NIOSH (7940)
- LIFESECURE On-the-Go High-Visibility/High-Safety 3-DAY AUTO Emergency Kit (50800)
- LIFESECURE On-the-Go High-Visibility/High-Safety All-Hazards 3-DAY AUTO Emergency Kit (51800)
- LIFESECURE Personal Evacuation Kit Replacement Pack (502009)
- LIFESECURE 10-Person Evacuation & Shelter-In-Place Kit Replacement Pack (101009)
- LIFESECURE SecurEvac 30-Person Evacuation & Shelter-In-Place Survival Kit (10800)
- LIFESECURE 25-Person Extended Support Shelter-In-Place Kit (31010)
- PROPAC SELF INFLATING FLOOR MAT 20 X 76 X 2 (L7211)
- Lifesecure Emergency Response Casualty Supplies