Shop All Emergency Response Casualty Supplies
Lifesecure
Complete 25-Person 3-Day Shelter-In-Place Combo Emergency Kit
Mfr # 31072
Zoro # G404938425
product price: $754.99
/ea
Free Shipping & Returns
$754.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 13.0"
- Height 15"
- Weight 93 total lbs (4 buckets)
- Material Various
- Depth 13.5"
Product Information
- Brand Lifesecure
- MFR # 31072
- Zoro # G404938425
- UPC # 857928005019
- Country of Origin United States
- Category Emergency Response Casualty Supplies
Dimensions
Width | 13.0" |
Height | 15" |
Depth | 13.5" |
Details
Item | Emergency Kit |
Weight | 93 total lbs (4 buckets) |
Material | Various |
Color | White |
Description
This compact, waterproof 25-Person 72-Hour Emergency Shelter-In-Place Emergency Kit set is packaged in four 5-gallon buckets and designed to meet U.S. Government guidelines with essential emergency supplies for workplace and facility disaster preparedness. Sealed 5–gallon buckets for compact, airtight storage. Tamper evident, bright orange lid for emergency identification and security while stored. Snap–on toilet seat and supplies convert bucket to emergency toilet. CONTENTS: (Stored in 2 Buckets) (1) pair leather palmed work gloves (1) pair safety goggles (1) pry bar (1) multifunction tool [needle nose pliers, regular pliers, wire cutter, file/cutter, flat file, pointed screwdriver, mini–screwdriver, small screwdriver, screwdriver, Phillips screwdriver, can opener, bottle opener, punch, knife blade] (25) dust masks (1) first aid kit (6) pairs vinyl gloves (1) 8' x 10' tarp/ground cover (81) emergency thermal blankets (2) rolls duct tape (1) roll plastic sheeting (1) whistle with lanyard (1) emergency AM/FM radio with two sets of batteries (1) flashlight with two sets of batteries (20) 12–hour light sticks (103) 4 oz. emergency water pouches [5–year shelf life – U.S. Coast Guard approved] (1) collapsible 2–gallon water bag for carrying, purifying and storing water (200) water purification tablets (3) stir stick for stirring water during purification process (27) 2400-calorie food bars – containing 108 individual servings [5-year shelf life – U.S. Coast Guard approved] (1) 5 gallon toilet buckets (3) 5-gallon bucket for carrying, purifying, and storing additional water (1) snap–on toilet seat (12) biohazard bags (12) toilet deodorizer packets (1) toilet paper roll (100) moist towelettes (1) Emergency instruction sheet (1) waterproof document pouch (1) writing tablet (2) pens Emergency preparedness supplies are packed in the waterproof 5–gallon toilet bucket with carry handle, airtight tamper–evident lid, and removable emergency document pouch. Bright orange lid identifies kit in an emergency. Dimensions: Bucket 1 (Product 10001) 15" x 13.5" x 13" Bucket 2 (Product 31010) 15" x 13.5" x 13" Bucket 2 (Product 31010) 15" x 13.5" x 13" Bucket 3 (Product 31010) 15" x 13.5" x 13" Weight: Bucket 1 (Product 10001) 24 lbs. Bucket 2 (Product 31010) 23 lbs. Bucket 2 (Product 31010) 23 lbs. Bucket 3 (Product 31010) 23 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROLINA SHOE Size 11 Women's Logger Boot Composite Work Boot, Brown (CA1435)
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size 11, PR (STACXPNRT11)
- LYLE Fire Sign, 10" W, 14" H, 0.055" Thickness (LCU1-0073-NP_10x14)
- REFRIGIWEAR Cold Protection Gloves, Terry Cloth Lining, L, 12PK (0409RBLKLAR)
- LIFESECURE Complete 25-Person 1-Day Shelter-In-Place Combo Emergency Kit (31024)
- LIFESECURE SecurEvac 5-Person 3-Day Easy-Roll Evacuation & Shelter-In-Place Survival Kit (10550)
- LIFESECURE 25-Person Extended Support Shelter-In-Place Kit (31010)
- LIFESECURE 25-Person Emergency Kit Replacement Pack (100019)
- LIFESECURE Personal Evacuation Kit Replacement Pack (502009)
- LIFESECURE 3-Day Basic Emergency Kit (10300)
- PROPAC CERT KIT PRO 2 (K20112)
- Lifesecure Emergency Response Casualty Supplies