Shop All Emergency Response Casualty Supplies
Lifesecure
25-Person Emergency Kit Replacement Pack
Mfr # 100019
Zoro # G304938396
$73.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 16"
- Height 8"
- Depth 16"
- Weight 19 lbs.
- Material Various
Product Information
- Brand Lifesecure
- MFR # 100019
- Zoro # G304938396
- Country of Origin United States
- Category Emergency Response Casualty Supplies
Dimensions
Width | 16" |
Height | 8" |
Depth | 16" |
Details
Item | Emergency Kit |
Weight | 19 lbs. |
Material | Various |
Color | White |
Description
Replacement pack for the 25-Person Office Emergency Shelter-In-Place Kit (10001). Save money by replacing only the supplies that expire in this kit: water, lightsticks, batteries, towelettes, and first aid kit. Includes replacement tamper-evident lid. Replacement recommended every five years.– Save money by replacing only those items that expire.
REPLACEMENT RECOMMENDED EVERY FIVE YEARS. CHECK ACTUAL EXPIRATION DATES. REPLACE ITEMS SOONER IF USED.
Contents:
For minor injuries:
(1) first aid kit
For communication and light:
(2) 12-hour light sticks
(4) D batteries
(4) AA batteries
For maintaining proper hydration:
(26) 4 oz. emergency water pouches
For maintaining proper sanitation:
(100) moist towelettes
For closure:
(1) Orange tamper-evident lid
Dimensions:
Fits in bucket.
Weight:
20 lbs.
REPLACEMENT RECOMMENDED EVERY FIVE YEARS. CHECK ACTUAL EXPIRATION DATES. REPLACE ITEMS SOONER IF USED.
Contents:
For minor injuries:
(1) first aid kit
For communication and light:
(2) 12-hour light sticks
(4) D batteries
(4) AA batteries
For maintaining proper hydration:
(26) 4 oz. emergency water pouches
For maintaining proper sanitation:
(100) moist towelettes
For closure:
(1) Orange tamper-evident lid
Dimensions:
Fits in bucket.
Weight:
20 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Inspection Record Tag, Cardstock, PK25 (TRS245CTP)
- SIGNMISSION Safety Sign, 14 in Height, Plastic, Do Not Enter Authorized Personel Only (WS-Do Not Enter Authorized Personel Only)
- KIDDE Fire Extinguisher Wall Hanger, Wall Bracket, Steel, For Tank Weight 10 to 15 lb (VB-2)
- ERGODYNE Retractable Lanyard, 4 ft., 5 lb. Weight Capacity, Black (3010)
- LIFESECURE Complete 25-Person 1-Day Shelter-In-Place Combo Emergency Kit (31024)
- LIFESECURE SecurEvac 30-Person Evacuation & Shelter-In-Place Survival Kit (10800)
- LIFESECURE On-the-Go High-Visibility/High-Safety 3-DAY AUTO Emergency Kit (50800)
- LIFESECURE 10-Person Evacuation & Shelter-In-Place Kit Replacement Pack (101009)
- LIFESECURE 25-Person Extended Support Shelter-In-Place Kit (31010)
- LIFESECURE SchoolGuard Easy-Roll Classroom Evacuation & Lockdown Kit (31850)
- PROPAC CERT KIT PRO 3 (K20113)
- Lifesecure Emergency Response Casualty Supplies