Shop All Emergency Response Casualty Supplies
Lifesecure
10-Person Evacuation & Shelter-In-Place Kit Replacement Pack
Mfr # 101009
Zoro # G904938444
product price: $65.25
/ea
$65.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 7"
- Height 14"
- Depth 10"
- Material Various
- Color Clear
Product Information
- Brand Lifesecure
- MFR # 101009
- Zoro # G904938444
- Country of Origin United States
- Category Emergency Response Casualty Supplies
Dimensions
Width | 7" |
Height | 14" |
Depth | 10" |
Details
Item | Emergency Kit |
Material | Various |
Color | Clear |
Weight | 17 lbs. |
Description
Replacement pack for the 10-Person Office Emergency Shelter-In-Place Kit (10001). Save money by replacing only the supplies that expire in this kit: water, lightsticks, batteries, towelettes, and first aid kit. Includes replacement tamper-evident lid. Replacement recommended every five years.– Save money by replacing only those items that expire.
REPLACEMENT RECOMMENDED EVERY FIVE YEARS. CHECK ACTUAL EXPIRATION DATES. REPLACE ITEMS SOONER IF USED.
Weight:
18 lbs.
Contents:
For minor injuries:
(1) first aid kit
For communication and light:
(2) 12-hour light sticks
(4) D batteries
(4) AA batteries
For maintaining proper hydration:
(24) 4 oz. emergency water pouches
For maintaining proper sanitation:
(30) moist towelettes
Dimensions:
Fits in 10 person duffle bag
REPLACEMENT RECOMMENDED EVERY FIVE YEARS. CHECK ACTUAL EXPIRATION DATES. REPLACE ITEMS SOONER IF USED.
Weight:
18 lbs.
Contents:
For minor injuries:
(1) first aid kit
For communication and light:
(2) 12-hour light sticks
(4) D batteries
(4) AA batteries
For maintaining proper hydration:
(24) 4 oz. emergency water pouches
For maintaining proper sanitation:
(30) moist towelettes
Dimensions:
Fits in 10 person duffle bag
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Tape, Yellow, 100 ft. L, 4 In. W (113114)
- ZORO SELECT Lad Inspection Tag, 5-3/4 x 3 In, Brs, PK10 (5KR78)
- LYLE Caution Sign, 7 in H, 10 in W, Reflective Sheeting, Vertical Rectangle, English, LCU3-0235-RD_10x7 (LCU3-0235-RD_10x7)
- SCHNEIDER ELECTRIC Wall Mount Bracket, 3-39/64" W, 5-19/64"L (XVUZ12)
- LIFESECURE 25-Person Extended Support Shelter-In-Place Kit (31010)
- LIFESECURE 3-Day Basic Emergency Kit (10300)
- LIFESECURE SchoolGuard Easy-Roll Classroom Evacuation & Lockdown Kit (31850)
- LIFESECURE Complete 25-Person 1-Day Shelter-In-Place Combo Emergency Kit (31024)
- LIFESECURE SecurEvac 5-Person 3-Day Easy-Roll Evacuation & Shelter-In-Place Survival Kit (10550)
- LIFESECURE Emergency Safety Kit (81210)
- CLASSIC PLASTICS Body Bag, 1/2" H x 28" L, White, PK24 (BBINFANT)
- Lifesecure Emergency Response Casualty Supplies