Shop All Exercise Equipment
Lifeline Fitness
Hex Rubber Dumbbell, 40lbs
Mfr # LLHRD40
Zoro # G311678841
product price: $80.69
/ea
Free Shipping & Returns
$80.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Lifeline Fitness
- MFR # LLHRD40
- Zoro # G311678841
- UPC # 816142018571
- Country of Origin China
- Category Exercise Equipment
Description
Protect the floors in your gym or home with these durable rubber-covered dumbbells designed for weight training, cross training workouts, HIIT, and general fitness. Dumbbells are great for evening out strength imbalances, improving coordination, and activating more muscle fibers in comparison to bars, and these have ergonomic handles that are slightly thicker in the center to prevent hand fatigue. The hex design not only comes in handy for plank-push up-row exercises but also means these bars do not roll-eliminating a potential safety hazard. These high-quality, affordable dumbbells are classically styled and durable. The Lifeline Hex Rubber Dumbbells are available in weights from 5lb to 120lb in 5lb increments. The triple knurled chrome handles are ergonomically designed for a secure, comfortable grip and the rubber over-molded heads protect both your floor and the dumbbells while diminishing noise. The heads are secured to the handles with high pressure and heat to provide a strong, stable joint. Handle Dimensions: 5-10 lb. Dumbbells have 28 mm diameter handles and 15 lb. and greater have 34 mm diameter handles. The handle length between heads is 130 mm for all weight levels.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COGHLANS Folding Scissors Ss (7600)
- EXTREMEMIST Backpack Misting & Drinking Retrofit Kit (Installs In Any Hydration Pack) (2406)
- ARIENS Deluxe Drift Cutters for Snow Blowers (72406900)
- KENYON Loop Hoe, 2Way, 60" Red Aluminum Handle (42610)
- LIFELINE FITNESS Lifeline Exchange Handles (LLEH)
- LIFELINE FITNESS Lifeline Door Anchor - Cable Stabilization System (LLDA)
- LIFELINE FITNESS Lifeline Max Flex Handles (LLCGH3)
- LIFELINE FITNESS Ankle and Wrist Attachments (LLAWA)
- LIFELINE FITNESS Lifeline Max Flex Handles (LLCGH1)
- LIFELINE FITNESS Lifeline Resistance Cable 5ft - 40 LBS Magenta (LL5C‐R4)
- CHAMPION SPORTS Champion Sports FHB1YL 2.75 in. Field Hockey Balls; White (FHB1YL)
- Lifeline Fitness Exercise Equipment