Shop All Handheld Flashlights
Life+Gear
LED Zoom Focus Flashlight, 160lm
Mfr # LG09-60589-SA4
Zoro # G7303532
product price: $12.39
/ea
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Lumens Output 160
- Lamp Type Led
- Lumens 160
- Includes (3) AAA Batteries
Product Information
- Brand Life+Gear
- MFR # LG09-60589-SA4
- Zoro # G7303532
- Country of Origin China
- Category Handheld Flashlights
Details
Maximum Lumens Output | 160 |
Lamp Type | Led |
Item | Zoom Focus Flashlight |
Lumens | 160 |
Includes | (3) AAA Batteries |
Description
Flashlight,Zoom Focus,160 Lumens,LED
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Robertson Cc48 (CC48 ROBERTSON)
- KIM LIGHTING LED Accent Light, 10W, CRI 80,927L, 3000K (EL218S3/8L3KUV/DB)
- MAXIM 3.5 Watt G40 E26 Base PR 120V Bulb (BL3-5G40PR120V22)
- ILC Replacement for Osram Sylvania 35ar111/fl25 12V (41832fl) replacement light bulb lamp (35AR111/FL25 12V (41832FL) OSRAM SYLVANIA)
- LIFE+GEAR FLASHLIGHT LED GLOW 200H (LG124)
- LIFE+GEAR Lifegear BA38-60633-RED 120 Lumen Stormproof Signal Light (BA38-60633-RED)
- LIFE+GEAR Glow 12 lm Red LED Flashlight AA Battery (LG141)
- LIFE+GEAR Glow 8 lm Assorted LED Flashlight LR41 Battery (41-3944)
- LIFE+GEAR Flashlight, Glow, 80 Lumens, Red, LED (LG141)
- NIGHTSTICK Black No Led 240 lm (XPP-5422B)
- DORCY FLASHLIGHT, WORKLIGHT, 500LUM (DCY414350)
- Life+Gear Handheld Flashlights