Shop All First Aid Kits
Life+Gear
First Aid Survival Kit, Waterproof, 130 Pcs., 130 pcs.
Mfr # 41-3820
Zoro # G7303307
product price: $22.79
/ea
$22.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes PBD Conforming Bandage; Abdominal Pad; (8) Alcohol Pads; (4) Disinfecting Cleaning Wipes; (2) Gauze Pads; (2) Non-Woven Pads; (20) Large Adhesive Bandages; (20) Medium Adhesive Bandages; (15) Small Adhesive Bandages; (15) Round Adhesive Bandages; (2) Elastic Butterfly Bandages; Triangular Bandage; Nonwoven Tape Roll; (10) Cotton Buds; (2) Cooling Patches; Cold Compress Ace Bandage; Insect Relief Pad; (10) Safety Pins; Scissors; Metal Tweezers; First Aid Manual; Small Nylon Bag; Poncho; Survival Thermal Blanket; Compass; Thermometer; Whistle; Glowstick; Flashlight With Whistle; (40) Waterproof Matches; Candle; 20 ft Paracord; Moleskin
- First Aid Kit Primary Application Emergency, First Aid, Survival
- Material Plastic, Fabric, Glass
- Color Red
- Case Type Water Proof
Product Information
- Brand Life+Gear
- MFR # 41-3820
- Zoro # G7303307
- Country of Origin China
- Category First Aid Kits
Dimensions
Dimensions | 9.9 in H x 6.3 in W x 5.5 in L |
Details
Includes | PBD Conforming Bandage; Abdominal Pad; (8) Alcohol Pads; (4) Disinfecting Cleaning Wipes; (2) Gauze Pads; (2) Non-Woven Pads; (20) Large Adhesive Bandages; (20) Medium Adhesive Bandages; (15) Small Adhesive Bandages; (15) Round Adhesive Bandages; (2) Elastic Butterfly Bandages; Triangular Bandage; Nonwoven Tape Roll; (10) Cotton Buds; (2) Cooling Patches; Cold Compress Ace Bandage; Insect Relief Pad; (10) Safety Pins; Scissors; Metal Tweezers; First Aid Manual; Small Nylon Bag; Poncho; Survival Thermal Blanket; Compass; Thermometer; Whistle; Glowstick; Flashlight With Whistle; (40) Waterproof Matches; Candle; 20 ft Paracord; Moleskin |
First Aid Kit Primary Application | Emergency, First Aid, Survival |
Material | Plastic, Fabric, Glass |
Color | Red |
Item | Survival/First Aid Kit |
Case Type | Water Proof |
Number of Pieces | 130 |
Description
130PC First Aid Survival Kit & Dry Bag
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE MARBLE Wrapped Basics Bar Soap, .75oz, PK1000 (DIA 06009)
- ACME UNITED PhysiciansCare 51019 First Aid Alcohol Pads, Box of 50 (51019)
- INFINITI Welcome Cond Shampoo, Tube, 288PK (2302047)
- HCS Mouthwash, 4 oz., Mint, Bottle, PK72 (HCS0066)
- LIFE+GEAR 116PC First Aid Soft Pack PDQ (41-3806)
- LIFE+GEAR First Aid and Survival Essentials Tin (41-3803)
- FIRST AID ONLY Bulk First Aid Kit Refill, Cardboard, 50 Person (90617)
- FIRST AID ONLY Bulk Bi-Lingual CPR Kit, Plastic (9145-RC)
- ZORO SELECT First Aid Kit Refill, Cardboard, 50 Person (9994-2020)
- ORION Weekender First Aid Kit (964)
- READY AMERICA Emergency Lockdown Kit, Plastic Case, 5 Person (70510)
- Life+Gear First Aid Kits