Shop All Lanterns
Life+Gear
AR Tech Lantern 300 Lumens
Mfr # 41-3975
Zoro # G402676565
product price: $19.19
/ea
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flashlight Body Material ABS
- Flashlight Battery Type AA
- Run Time on High Setting 20h
- Length 4.84
- Color Clear/Black
Product Information
Dimensions
Length | 4.84 |
Height | 8.17 |
Width | 4.75 |
Details
Flashlight Body Material | ABS |
Flashlight Battery Type | AA |
Run Time on High Setting | 20h |
Color | Clear/Black |
Maximum Lumens Output | 300 |
Application | The AR-Tech Spotlight + Lantern is perfect for home, office, and car use. Its water resistance and floating capability make it perfect for boating, fishing, and other water activities. Its safety flasher and powerful spotlight make it great for emergency. |
Switch Type | Push Button |
Weight | 0.95 |
Features | A 300 lumen LED spotlight, lantern, and safety flasher, all in one; Seven different light settings; Water resistant, floats in water, and flashes red when in water; AR Tech technology produces 360. |
Description
AR Tech Lantern 300 Lumens
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALDMANN Machine Light, Linear, LED, 15W, 340 lm (113051M20)
- SOUTHWIRE StrLight, RecessedSnglContact, LED, 22000lm (71X5SW520)
- ILC Replacement for Whelen Engineering Wft10 replacement light bulb lamp (WFT10 WHELEN ENGINEERING)
- CALBRITE Sealing Fitting, SS, Trade Size 3/4in (S60700EYS0)
- LIFE+GEAR 4AAA Glow Lantern 200 Lumens PDQ (41-3879)
- LIFE+GEAR Mini Adventure Lantern (41-3973)
- JONES STEPHENS Rayovac Workhorse 6V Krypton Swivel Stand Lantern (F20018)
- 21ST CENTURY Black Lantern #20 (210-21000)
- STREAMLIGHT Tactical Lantern, LED, Orange (45855)
- NUVO Hopewell - 1-Light - Post Lantern - Matte Black Finish with Clear Seeded Glass (60/6595)
- SNOW JOE Bliss Outdoors Set of 2 Solar LED Lanterns w Berry Leaf Design Hand Painted Finish (BSL-312-WH)
- Life+Gear Lanterns