Shop All Flashlight Accessories
Life+Gear
200 LUMEN FLOATING FLASHLIGHT AND LANTERN
Mfr # 41-3744
Zoro # G602676570
product price: $10.75
/ea
$10.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Battery Type AA
- Color Black/Clear
- Height 10.46
- Features LED flashlight, area lantern, and emergency flasher all in one; 360 Light output; Water and impact resistant. Floats in water; Flashing mode turns on automatically when placed in water.
- Material ABS
Product Information
- Brand Life+Gear
- MFR # 41-3744
- Zoro # G602676570
- UPC # 35355437447
- Country of Origin China
- Category Flashlight Accessories
Dimensions
Height | 10.46 |
Length | 3.8 |
Width | 2.29 |
Details
Battery Type | AA |
Color | Black/Clear |
Features | LED flashlight, area lantern, and emergency flasher all in one; 360 Light output; Water and impact resistant. Floats in water; Flashing mode turns on automatically when placed in water. |
Material | ABS |
Run Time on High Setting | 20h |
Switch Type | Push Button |
Maximum Lumens Output | 200 |
Weight | 0.4375 |
Application | The AR-TECH Flashlight is perfect for boating, camping, and everyday use around the house. It's also a great safety and emergency light. |
Description
200 LUMEN FLOATING FLASHLIGHT AND LANTERN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMINAIRE LED Vandal and Ligature Resistant Fixture (LVP524 4FT MIN10 50W 35K MVOLT CLP WHT)
- METALUX Fpanel 6400L, 40K, 0-10V, 2X4 (24FP6440C)
- CURRENT GE2PK 40W WHT Fan Bulb (71394)
- MAXIM LIGHTING Flambeau 10-Light Linear LED Chandelier (16127CLBKAB)
- NITE IZE Holster, 4 In W, 1 1/2 In D, 7 1/2 In H (NPXL-03-01)
- WESTWARD Replacement Bulb for 4FPU5, UV (4YCK8)
- DORCY 3D Krypton Flashlight Bulb 3.6 V Bayonet Base (41-1661)
- STREAMLIGHT Flashlight Holster, Black, 2-3/8" H x 14"L (75927)
- STREAMLIGHT Streamlight® 75375 NiMH Battery Stick for Stingers(except UltraStinger, PolyStinger LED HAZ-LO) (75375)
- STREAMLIGHT E-Mount Kit, Coyote (14136)
- STREAMLIGHT RED FLIP LENS STINGER TL3 (SR75115)
- Life+Gear Flashlight Accessories