Shop All Candy
Life Savers
Breath Mints
Mfr # MMM29056
Zoro # G709192744
product price: $22.55
/ea
$22.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flavor Pep-O-Mint(R)
- Product Type Candy Mints
- Package Type Bag
Product Information
- Brand Life Savers
- MFR # MMM29056
- Zoro # G709192744
- UPC # 022000290557
- Country of Origin United States
- Category Candy
Dimensions
Item Length | 12 1/4 in |
Item Height | 3 1/4 in |
Item Width | 7 1/2 in |
Details
Item | Candy Mints |
Flavor | Pep-O-Mint(R) |
Product Type | Candy Mints |
Items per Pack | 363 |
Package Type | Bag |
Description
Candy Mints, Product Type Candy Mints, Flavor Pep-O-Mint(R), Items per Pack 363, Pack Size 44.93 oz, Item Height 3 1/4 in, Item Width 7 1/2 in, Item Length 12 1/4 in, Package Type Bag
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Tool, Blossoming - Potato (8011190)
- GRINDMASTER CECILWARE Thermal Cutout, Manual Reset (A536-023)
- COFFEE PRO CAN OPENER, ELECTRIC, BLK (CFPOGCO4400)
- BLODGETT Flame Sensor For - Part# Bl18256 (BL18256)
- LIFE SAVERS Lifesavers Gummi Sour Peggable Candy 7 oz. Packet, PK12 (267233)
- LIFE SAVERS Lifesavers Neon Peg Gummies Candy Bag 7 oz., PK12 (384810)
- LIFE SAVERS Lifesavers Gummies Exotics 7 oz. Bag, PK12 (357030)
- LIFE SAVERS CANDY, HRD, FVEVR, 2 OUNCE (MRS28098)
- LIFE SAVERS Lifesavers Gummies Five Flavor Candy 7 oz., PK12 (314122)
- LIFE SAVERS Lifesavers Hard SF Pepomint 2.75 oz., PK12 (384719)
- HI-CHEW 3.17 oz. Hi-Chew Superfruit Mix Peg Bag, Assorted, PK6 (15100)
- Life Savers Candy