Shop All Emergency Oxygen
Life
Emergency Oxygen Face Mask, Child/Adult
Mfr # #LIFE-102
Zoro # G4481316
product price: $11.89
/ea
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2 1/2 in
- Case Material Plastic
- Length 4 in
- Size Child/Adult
- Includes One-Way Valve, Head Strap, Hose Barb
Product Information
- Brand Life
- MFR # #LIFE-102
- Zoro # G4481316
- Country of Origin United States
- Category Emergency Oxygen
Dimensions
Width | 2 1/2 in |
Length | 4 in |
Size | Child/Adult |
Height | 5 1/2 in |
Details
Item | Emergency Oxygen Face Mask |
Case Material | Plastic |
Includes | One-Way Valve, Head Strap, Hose Barb |
Industry Type | Healthcare |
Disposable | Yes |
Case Color | Clear |
People Served | 1 |
Case Type | Bag |
Number of Components | 4 |
Kit Type | CPR |
Description
Emergency Oxygen Face Mask, Size Child/Adult, Kit Type CPR, Number of Components 4, 1 People Served, Case Type Bag, Case Material Plastic, Case Color Clear, Disposable Yes, Height 5 1/2 in, Length 4 in, Width 2 1/2 in, Includes One-Way Valve, Head Strap, Hose Barb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALCO Vinyl Seat Upholstery, 24"W, 10 Hole, Black (64832-A3)
- ZORO SELECT Alcohol Pads, Antiseptics, Wipes, 0.030 oz. (51019)
- FIRST AID ONLY First Aid Kit, Plastic, 50 Person (91081)
- FIRST AID ONLY First Aid First Aid kit, Fabric, 5 Person (3022)
- LIFE Brass Oxygen Regulator (LIFE-EMS-025-3)
- LIFE Aluminum/Brass Oxygen Regulator (LIFE-870-025-1)
- HONEYWELL NORTH Quantitative Fit Test Adapter (770021)
- Life Emergency Oxygen