Shop All Emergency Oxygen
Life
CPR Mask, One-Way Valve, Child/Adult
Mfr # #LIFE-100
Zoro # G4481307
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Kit Type CPR
- Number of Components 2
- Width 2 1/2 in
- Length 4 in
- Case Material Plastic
Product Information
- Brand Life
- MFR # #LIFE-100
- Zoro # G4481307
- Country of Origin United States
- Category Emergency Oxygen
Dimensions
Width | 2 1/2 in |
Length | 4 in |
Height | 5 1/2 in |
Size | Child/Adult |
Details
Item | CPR Mask |
Kit Type | CPR |
Number of Components | 2 |
Case Material | Plastic |
People Served | 1 |
Case Color | Clear |
Industry Type | Healthcare |
Includes | One-Way Valve, Belt |
Case Type | Bag |
Disposable | Yes |
Description
CPR Mask, Size Child/Adult, Kit Type CPR, Number of Components 2, 1 People Served, Case Type Bag, Case Material Plastic, Case Color Clear, Disposable Yes, Height 5 1/2 in, Length 4 in, Width 2 1/2 in, Includes One-Way Valve, Belt
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRON DUCK Oxygen Bag, Green, 27" L, 13" W (34016D-GN)
- OMNIMED TWIN NARCOTIC CABINET 15"H x 22"W x 4"D (181801)
- FIRST AID ONLY SmartCompliance Castile Soap Towelettes, PK10 (FAE-4004)
- NORTHSHORE EternaDry Booster Pads Diaper Doublers, X-Large Contour, 10x20", 72PK (1513)
- LIFE Aluminum/Brass Oxygen Regulator (LIFE-870-025-1)
- LIFE Emergency Oxygen Face Mask, Child/Adult (#LIFE-102)
- LIFE Brass Oxygen Regulator (LIFE-EMS-025-3)
- HONEYWELL NORTH Quantitative Fit Test Adapter (770021)
- Life Emergency Oxygen