Shop All Emergency Oxygen
Life
Brass Oxygen Regulator
Mfr # LIFE-EMS-025-3
Zoro # G4749087
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate 0 to 25 Lpm (Variable)
- Industry Type Healthcare
- Includes (2) DISS Outlets with Check Valves
- Width 1 1/2 in
- Length 6 in
Product Information
- Brand Life
- MFR # LIFE-EMS-025-3
- Zoro # G4749087
- Country of Origin United States
- Category Emergency Oxygen
Dimensions
Width | 1 1/2 in |
Length | 6 in |
Details
Item | Oxygen Regulator |
Flow Rate | 0 to 25 Lpm (Variable) |
Industry Type | Healthcare |
Includes | (2) DISS Outlets with Check Valves |
Standards | FDA, CGA |
For Use With | Mfr No. LIFE-EMS-D or LIFE-EMS-E |
Material | Brass |
Number of Settings | 12 |
Description
Oxygen Regulator, Flow Rate 0 to 25 Lpm (Variable), Material Brass, Length 6 in, Width 1 1/2 in, For Use With Mfr No. LIFE-EMS-D or LIFE-EMS-E, Number of Settings 12, Standards FDA, CGA, Includes (2) DISS Outlets with Check Valves
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Gauze Pad, Sterile, White, Gauze, Bulk, PK25 (067544)
- MABIS Aneroid Sphygmomanometer, Adult, Arm (01-160-211)
- EVAC-CHAIR Rescue Seat, 20-1/2 In W, 1 In H, Yellow (311)
- WATERJEL Burn Care Kit, Plastic Case, White, 6-1/2" H (FSK-HA.69.000)
- LIFE Emergency Oxygen Face Mask, Child/Adult (#LIFE-102)
- LIFE Aluminum/Brass Oxygen Regulator (LIFE-870-025-1)
- HONEYWELL NORTH Quantitative Fit Test Adapter (770021)
- Life Emergency Oxygen