Shop All Emergency Oxygen
Life
Aluminum/Brass Oxygen Regulator
Mfr # LIFE-870-025-1
Zoro # G4024562
original price:
$92.89
8% off
new price: $85.25
/ea
Free Shipping & Returns
$85.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate 0 to 25 Lpm (Variable)
- Length 6 in
- Material Aluminum (Body), Brass (Channel)
- Number of Settings 12
- Standards FDA, CGA
Product Information
- Brand Life
- MFR # LIFE-870-025-1
- Zoro # G4024562
- Country of Origin United States
- Category Emergency Oxygen
Dimensions
Length | 6 in |
Width | 1 1/2 in |
Details
Item | Oxygen Regulator |
Flow Rate | 0 to 25 Lpm (Variable) |
Material | Aluminum (Body), Brass (Channel) |
Number of Settings | 12 |
Standards | FDA, CGA |
Industry Type | Healthcare |
For Use With | Mfr No. LIFE-EMS-D or LIFE-EMS-E |
Description
Oxygen Regulator, Flow Rate 0 to 25 Lpm (Variable), Material Aluminum (Body), Brass (Channel), Length 6 in, Width 1 1/2 in, For Use With Mfr No. LIFE-EMS-D or LIFE-EMS-E, Number of Settings 12, Standards FDA, CGA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Bulk First Aid Kit, 50 Person, ANSI, 196/Pieces, White (FAO225AN)
- AEK Police Narcan Belt Pouch Compact Molle (EN9438)
- HONEYWELL Federal OSHA Bloodborne Pathogen Kit (552001)
- ALCO Handgrip, Black, 7/8" Tubing (70116)
- LIFE Emergency Oxygen Face Mask, Child/Adult (#LIFE-102)
- LIFE Brass Oxygen Regulator (LIFE-EMS-025-3)
- HONEYWELL NORTH Quantitative Fit Test Adapter (770021)
- Life Respiratory Equipment