Shop All Closet Rods & Rod Sockets
Lido
Lido LB-44-A106-6 1.32 in. x 6 ft. Stainless Steel Closet Rod
Mfr # 5361894
Zoro # G303924123
product price: $55.79
/ea
$55.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Lido
- MFR # 5361894
- Zoro # G303924123
- UPC # 28705003058
- Country of Origin China
- Category Closet Rods & Rod Sockets
Description
Features
- 382 lbs Without support brackey
- Built to support your heaviest loads
- For best results a support bracket should be installed every 4'
- Heavy duty design prevents bending
- Made of satin stainless steel with a hand polished brushed finish
- Rods can be machine or hand-cut for a fit
- Capacity: 450 lbs
- Product Type: Hardware and accessories
- Intended Use: Clothing
- Mount Type: Wall-Mounted/Built-In
- Primary Material: Metal
- Rod Included: Yes
- Diemension: 1.3" H x 1.3" W x 73" L
- Weight: 6.1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARLIN STEEL WIRE PRODUCTS Silver Round #4 Mesh Size, Stainless Steel (100-31)
- SIMPSON STRONG-TIE Kneewall Connector, 7 ga, 3-1/2 in L x 3 in W, Steel (RCKW3-R10)
- TENNSCO Boltless Shelving Unit, 36-5/8"D x 72-5/8"W x 60"H, 3 Shelves, Steel (ZLE5-7236S-3W)
- HOLLAENDER Structural Pipe Fitting, Cross-E, Aluminum, 1.25 in Pipe Size, 32510 lb Tensile Strength (7E-7)
- LIDO 72 L X 1-3/8 in. D Adjustable Powder Coated Steel Closet Rod (LB-26-E103/4872)
- LIDO Closet Rod 1-5/16 6Ft Ss (LB-44-A106/6)
- KNAPE & VOGT 2-1/4 in. L X 1-5/16 in. D Polished Chrome Steel Closet Rod Flange (766 CHR)
- NATIONAL HARDWARE Rod Closet Brt 18-30In (N338-301)
- KNAPE & VOGT John Sterling Corp Do it Closet Rod (226525)
- KNAPE & VOGT Closet-Pro 72 in. L X 1-5/16 in. D Wood Closet Rod (0015-6OK)
- IVES COMMERCIAL Plastic Closet Pole Sockets (SP586P)
- Lido Closet Rods & Rod Sockets