Shop All Plungers
Libman
Toilet Plunger and Caddy Set, Rubber Plunger, 5 in Cup Dia, 18 in L Steel Handle L
Mfr # 598
Zoro # G5118942
product price: $11.69
/ea
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plunger Material Rubber
- Cup Dia. 5 in
- Handle Length 18 in
- Handle Material Steel
- Includes White Holder
Product Information
Dimensions
Cup Dia. | 5 in |
Handle Length | 18 in |
Diameter - Minimum | 5 in |
Diameter - Maximum | 5 in |
Details
Item | Plunger and Caddy |
Plunger Material | Rubber |
Handle Material | Steel |
Includes | White Holder |
For Use With | Toilets |
Product Type | Flange Plunger |
Description
Plunger and Caddy, Product Type Flange Plunger, Plunger Material Rubber, Handle Length 18 in, Diameter - Maximum 5 in, For Use With Toilets, Diameter - Minimum 5 in, Handle Material Steel, Includes White Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 8" Square End Scrub Brush, 1" Trim Length, White Tampico Fill (44024)
- FRONT 9 RESTORATION Cleaning Solution, 4 PK (F9GK)
- STERILITE 10939006 Waste Basket, 11 Gal Capacity, Plastic, Black, 25 In H (271152)
- GENUINE JOE Small Mophead, Clamp On Connection, Cotton (GJON16COT)
- LIBMAN Libman 0598004 Premium Toilet Plunger & Caddy (598004)
- LIBMAN Libman Commercial Toilet Brush/Plunger Combo W/Caddy, White/Green - (1024)
- BLUE DONUTS Toilet Brush and Plunger Set Toilet Plunger Toilet Brush Combo Chrome (BD3908036)
- LDR INDUSTRIES LDR Industries 4095154 19 in. Toilet Plunger Handle; Blue - Pack of 4 (4095154)
- ZORO SELECT Forced Cup Plunger, Durable Rubber, 4 in Cup Dia, 8 in Wood Handle (1RLV7)
- COBRA Tools Bellow Plunger, 22 in OAL, 7 in Cup (00320)
- KIPP Indexing Plunger Red D1= 5/8-11, D=8, Style C, Lockout Type wo Locknut, Stainless Steel Hardened (K0338.03308A684)
- Libman Plungers