Shop All Mops
Libman
Strip Wet Mop Kit, 8 oz Dry Wt, Quick Change Connection, Cut-End, Green, Synthetic
Mfr # 990
Zoro # G9559280
product price: $10.29
/ea
Sold in multiples of 4 for $41.16
$41.16
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mop Head Color Green
- Mop Connection Type Quick Change
- Mop Head Material Synthetic
- Handle Length 53 in
- Handle Material Steel Handle with LLDPE
Product Information
Dimensions
Handle Length | 53 in |
Length | 64" |
Width | 33" |
Details
Mop Head Color | Green |
Mop Connection Type | Quick Change |
Mop Head Material | Synthetic |
Handle Material | Steel Handle with LLDPE |
Mop End Type | Cut |
Mop Style | Strip |
Item | Wet Mop Kit |
Series | Big Wonder |
Dry Weight | 8 oz |
Launderable | Yes |
Material | Non Woven Synthetic/Microfiber |
Handle Included | Yes |
Color | Green |
Sub-Category | Mops w/ Handles |
Connection Type | Quick Change |
Description
Wet Mop Kit, Mop Connection Type Quick Change, Launderable Yes, Mop Head Color Green, Dry Weight 8 oz, Mop End Type Cut, Series Big Wonder, Color Coding System No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUNDMARK 18 In. Lambswool Wax Applicator Mop Refill (UNS4518)
- COMET No Scent Soft Cleaner with Bleach Cream 24 oz (27779605811)
- ALPINE INDUSTRIES 5in Head and Tail Bands Blue Loop End 32oz Cotton Mop Head, Blue, 2PK (ALP302-03-5B-2PK)
- ZEP Hand Soap Disp, BLK/WH, 1,000 mL, 8 3/4 inD (664501)
- LIBMAN 12 in. W Roller Mop with Scrub Brush (955)
- LIBMAN Tornado 16 in. W Twist Mop (1562)
- LIBMAN Freedom Spray 15 In. Microfiber Mop Refill Pad (4003)
- LIBMAN Libman 3021 Gator Mop Refill (1521038)
- LIBMAN Libman Commercial 10" Nitty Gritty® Roller Mop Refill - (2011)
- LIBMAN 6.5 in. W X 18 in. L Looped Polyester Blend Finishing Mop Refill 6 pk, 6PK (969)
- DEFENSEGUARD 48 Inch 4-Ply Cotton Yarn Dust Mop Head (DE111794)
- Libman Floor Mops, Buckets & Wringers