Shop All Mops
This Product is Discontinued
Libman
String Wet Mop, 16 oz Dry Wt, Quick Change Connection, Looped-End, Red, Synthetic, PK4 (Discontinued)
Mfr # 988
Zoro # G9559420
This Product is Discontinued
Key Features
- Mop Head Color Red
- Mop Connection Type Quick Change
- Mop Head Material Synthetic
- Handle Length 55 in
- Handle Material Steel
Product Information
Dimensions
Handle Length | 55 in |
Details
Mop Head Color | Red |
Mop Connection Type | Quick Change |
Mop Head Material | Synthetic |
Handle Material | Steel |
Mop End Type | Looped |
Mop Style | String |
Mop Type | Wet Mop |
Item | Wet Mop |
Handle Included | Yes |
Launderable | Yes |
Dry Weight | 16 oz |
Material | 100% Synthetic Yarn |
Color | Red |
Series | Big Tornado |
Connection Type | Quick Change |
Includes | Handle |
Description
Wet Mop Kit, Mop Connection Type Quick Change, Launderable Yes, Mop Head Color White, Dry Weight 16 oz, Mop End Type Loop, Series Big Tornado, Color Coding System No, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.