Shop All Squeegees
This Product is Discontinued
Libman
Libman Telescopic Window Washer & Handle, 10" W head (Discontinued)
Mfr # 188
Zoro # G0286139
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Sponge; Rubber; Aluminum
- Application Excellent for high windows, windshields, and other hard to reach windows
- Squeegee Handle Included With Handle
- Width 10"
Product Information
Dimensions
Width | 10" |
Details
Item | Telescopic Window Washer and Handle,PK4 |
Material | Sponge; Rubber; Aluminum |
Application | Excellent for high windows, windshields, and other hard to reach windows |
Squeegee Handle Included | With Handle |
Description
Telescopic Window Washer and Handle,PK4, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.